2887B0X - Conn 15A 125V 2P3W STR Vinyl/Armored Yl

Eaton

  • $19.29 (Each)
  • $19.29 (Each)

  • $1,929.00 (Per 100)

In-Stock: 0 available locally (Galveston, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2887B0X
Manufacturer
Eaton
Manufacturer's Part Number
2887-BOX
Description
Conn 15A 125V 2P3W STR Vinyl/Armored Yl
Eaton Straight Blade Connector , #18-12 Awg, 15A, Commercial, 125V, Back Wire, Yellow, Brass, Armored Vinyl, 5-15R, Two-Pole, Three-Wire, Grounding, Screw, 0.25-0.63", Vinyl, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664326103 / 00032664326103
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.29 (Each)
Standard Packaging
$1,929.00 (Per 100)
Stock Availability
Galveston
0 (Find nearest stock)
Deer Park
0
All Stores
22
Resources
Images
 
 
2887B0X - Small Image
 
2887B0X - Large Image
 
2887B0X - Video
Attachments
 
 
2887B0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Conn 15A 125V 2P3W STR Vinyl/Armored Yl
Description
CONN 15A 125V 2P3W STR VINYL/ARMORED YL
extra long description
EWD 2887-BOX Conn 15A 125V 2P3W Str
Features
Our compact yet rugged light commercial and standard residential grade plugs and connectors are available in a broad range of designs, materials and configurations for virtually any replacement application or do-it-yourself extension cord creation.
Long Description
Eaton straight blade connector , #18-12 AWG, 15A, Commercial, 125V, Back wire, Yellow, Brass, Armored vinyl, 5-15R, Two-pole, three-wire, grounding, Screw, 0.25-0.63", Vinyl, ED Box
Special Features
Spec grade plugs & conns
Additional Information
media
Yes
dimensions
2.6000 IN X 1.5000 IN X 1.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2887-BOX
GTIN
00032664326103
UPC
032664326103
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Straight Blade Connector
Packaging
Weight per each
0.16
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available
Nashville RDC
22 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat