5362W - Recp Dup 20A125V 2P3W Const Grade B&S WH

Eaton

  • $7.66 (Each)
  • $7.66 (Each)

  • $383.00 (Per 50)

In-Stock: 0 available locally (Marietta, GA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5362W
Manufacturer
Eaton
Manufacturer's Part Number
5362W
Description
Recp Dup 20A125V 2P3W Const Grade B&S WH
Eaton Arrow Hart Heavy-Duty Industrial Specification Grade Duplex Receptacle, #14-10 Awg, 20A, Industrial, Flush, 125V, Back and Side, White, Brass, Nylon, 5-20R, Duplex, Screw, Glass-Filled Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664704475 / 00032664704475
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.66 (Each)
Standard Packaging
$383.00 (Per 50)
Stock Availability
Marietta
0 (Find nearest stock)
Atlanta
90
All Stores
173
Resources
Images
 
 
5362W - Small Image
 
5362W - Large Image
 
5362W - Large Image
 
5362W - Large Image
 
5362W - Video
Attachments
 
 
5362W - Specification Sheet
Brochures
 
 
5362W - Brochure
Other Links
 
 
5362W - Other
 
5362W - Other
 
5362W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp Dup 20A125V 2P3W Const Grade B&S WH
Description
RECP DUP 20A125V 2P3W CONST GRADE B&S WH
extra long description
EWD 5362W Recp Dup 20A125V 2P3W Con
Long Description
Eaton Arrow Hart heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and side, White, Brass, Nylon, 5-20R, Duplex, Screw, Glass-filled nylon
Special Features
Commercial Grade
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Additional Information
dimensions
4.3800 IN X 1.9100 IN X 1.7800 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5362W
GTIN
00032664704475
UPC
032664704475
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Heavy-duty industrial specification grade
Packaging
Weight per each
0.22
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Federal Specification Classification 6233 01,NOM,UL,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat