0S306UW - Occ SW, SP/3W, 600W, Unv, WH

Eaton

  • $44.10 (Each)
  • $44.10 (Each)

  • $264.60 (Per 6)

  • $1,587.60 (Per 36)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0S306UW
Manufacturer
Eaton
Manufacturer's Part Number
0S306UW
Description
Occ SW, SP/3W, 600W, Unv, WH
Eaton Occupancy Sensor Switch, No Neutral Required, Flush, 120V, Wire Leads, Maintained Closure, White, Incand, MLV, Elv, FLRSNT, CFL, Led, Halo, 1-Pole, 3-Way, 1-Phase, 450 SQ FT, Occupancy, 600W 722233
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664722233 / 00032664722233
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.10 (Each)
Carton
$264.60 (Per 6)
Standard Packaging
$1,587.60 (Per 36)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,406
Resources
Images
 
 
0S306UW - Small Image
 
0S306UW - Large Image
 
0S306UW - Large Image
 
0S306UW - Large Image
Other Links
 
 
0S306UW - Other
 
0S306UW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120 V
Material, Color, and Finish
Color
White
Descriptions
Product Type
Occupancy Sensor
Description
OCC SW,SP/3W,600W,UNV, WH
Long Description
Occupancy Sensor, 120 V, 3 W;600 W, White
Special Features
No neutral required
extra long description
EWD OS306U-W Occ SW,SP/3W,600W,UNV,
Short Description
Occupancy Sensor, 120 V, White
Features
Enjoy advanced energy savings and state-of-the-art automation with Eaton’s occupancy and vacancy sensors. Eaton's motion sensor lighting controls use advanced Passive Infrared (PIR) and ultrasonic sensing technology to detect your presence and switch lights ON. Then, once you’ve left the room, our sensors turn the lights OFF following a preset period of time. Sensors are the perfect solution for commercial and residential applications where a switch is inconveniently located and in spaces where lights may
Additional Information
dimensions
2.8000 IN X 3.3000 IN X 5.0000 IN
Mounting Type
Flush Mount
load
MLVFLRLEDCFLHALINCELV
Power Rating
3 W;600 W
package quantity
1 CT;36 PK
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
0S306UW
GTIN
00032664722233
UPC
032664722233
Taxonomies, Classifications, and Categories
Type
Occupancy sensor switch
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.001
Carton
6
Package
36
Uses, Certifications, and Standards
Mounting
FLUSH
standard
NOM,cULus Listed
Application
Residential Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,406

Location search:

Greater Nacogdoches Area

Location Stock Available

* All prices subject to change.

Begin Live Chat