TRCR20V - Rec TR Dup 20A 125V 2P3W Swire STR Iv

Eaton

  • $4.78 (Each)
  • $4.78 (Each)

  • $47.80 (Per 10)

  • $478.00 (Per 100)

In-Stock: 0 available locally (Wichita Falls, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRCR20V
Manufacturer
Eaton
Manufacturer's Part Number
TRCR20V
Description
Rec TR Dup 20A 125V 2P3W Swire STR Iv
Eaton Commercial Specification Grade Duplex Receptacle, #14-10 Awg, 20A, Commercial, Flush, 125V, Side Wire, Ivory, Brass, Impact-Resistant Nylon Face, PVC Body, 5-20R, Duplex, Screw, PVC, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664722820 / 00032664722820
Weight per unit
0.154 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.78 (Each)
Carton
$47.80 (Per 10)
Standard Packaging
$478.00 (Per 100)
Stock Availability
Wichita Falls
0 (Find nearest stock)
DFW RDC
0
All Stores
1,789
Resources
Images
 
 
TRCR20V - Small Image
 
TRCR20V - Large Image
 
TRCR20V - Large Image
 
TRCR20V - Large Image
 
TRCR20V - Large Image
 
TRCR20V - Large Image
 
TRCR20V - Large Image
 
TRCR20V - Large Image
 
TRCR20V - Large Image
 
TRCR20V - Large Image
 
TRCR20V - Large Image
 
TRCR20V - Video
Attachments
 
 
TRCR20V - Specification Sheet
Other Links
 
 
TRCR20V - Other
 
TRCR20V - Other
 
TRCR20V - Other
 
TRCR20V - Other
 
TRCR20V - Other
 
TRCR20V - Other
 
TRCR20V - Other
 
TRCR20V - Other
 
TRCR20V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
REC TR DUP 20A 125V 2P3W SWIRE STR IV
Product Type
Rec TR Dup 20A 125V 2P3W Swire STR Iv
extra long description
EWD TRCR20V Rec TR Dup 20A 125V 2P3
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, Ivory, Brass, Impact-resistant nylon face, PVC body, 5-20R, Duplex, Screw, PVC, Core pack
Special Features
Commercial Grade
Additional Information
media
Yes
dimensions
1.2400 IN X 0.7900 IN X 4.0000 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TRCR20V
GTIN
00032664722820
UPC
032664722820
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight per each
0.154
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat