Add More Items
View All Quick Selects
Below you can add an image for '032886596957' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Bushing, Plastic - 150 Degrees C, Size 3 Inch
Total Availability: In Stock
Check local availability
Book Price
$1,950.00
Per 100
Plastic Bushing, 3 In Trade Size, Gray, Insulated, Straight Connection Orientation, Threaded Connection, 3-13/16 In Width, 3/4 In Height, 3-13/16 In Diameter, +150 °C Operating Temperature, 0.0839 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$160.40
This Klein Screwdriver / Nut Driver Is Seven Sizes In One Tool. All Sizes Allow For Easy, One-Handed Driving. The Sizes Are Interchangeable Ensuring You Have The Size You Need When You Need It. Color Coded Shaft Ends Make It Easy to Identify The Size. Increase Your Productivity and Lighten Your Load With This Multi-Nut Driver.
$36.11
Each
774086 SWTC, P BTN, SPST, O
$13.80
OBS41086 4FT Substitube, Led T5HO, Frosted Glass, 24W, 82 Cri, 3500 Lumens, 5000K, 50000 HR Life
$16.52
Lamp, Rapid Start; 34 W; 48 Inch Nominal Length; Shape Designation T12; Style D865 Designer 800; Medium 2 Pin Base; Initial Intensity 3000 Lumen; Color Rendering Index 80; Color Temperature 6500 K; Standard Package 30; Applicable Standard Ansi, IEC, Ies
Total Availability:
Total Availability: Out of Stock
$11.49
This item is no longer available. Click to view alternate items.
YA30-LH86TN
Total Availability: Available from manufacturer.
$98.29
Wiremold 500 Series and 700 Series Raceways Are Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish.
$16.59
Satco S29866 4W CTC/Led/50K/CL/120V
$6.95
Cantex 5133886 Is A 6 In. X 90-Degree X 60 In. Radius Plain End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$248.08
20
Popularity
Default