B620K - 4"NM Clngbox&Adjhngr

Carlon

  • $4.55 (Each)
  • $4.55 (Each)

  • $341.16 (Per 75)

  • $454.88 (Per 100)

In-Stock: 119 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B620K
Manufacturer
Carlon
Manufacturer's Part Number
B620K
Description
4"NM Clngbox&Adjhngr
Ceiling Box, Polycarbonate Material, Blue, 20 Cu.In Capacity, Round, Adjustable Bar Hanger, 2-1/4 In Height, 4 In Diameter, 68.5 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/GTIN
034481100850 / 00034481100850
Weight per unit
0.685 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.55 (Each)
Carton
$341.16 (Per 75)
Stock Availability
Nacogdoches
119 (Check another store)
All Stores
53,283
Resources
Images
 
 
B620K - Small Image
 
B620K - Large Image
 
B620K - Large Image
Attachments
 
 
B620K - Specification Sheet
Other Links
 
 
B620K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Shape
Round
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Diameter
4 in;101.6 mm
Height
2-1/4 in
Descriptions
Description
4"NM CLNGBOX&ADJHNGR
Product Type
Ceiling Box
Long Description
Ceiling Box, Polycarbonate Material, Blue, 20 cu.in Capacity, Round, Adjustable Bar Hanger, 2-1/4 in Height, 4 in Diameter, 68.5 lb/100
Features
Round Ceiling Box, Volume 20 Cubic Inches, Diameter 4 Inches, Depth 2-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means 14.38 Inches - 22.50 Inches Adjustable Bar Hanger
Short Description
Ceiling Box, Polycarbonate, Blue, 20 cu.in
extra long description
ABB B620K RND CEIL-BX 20CU DIA4IN P
Additional Information
Mounting Type
Adjustable Bar Hanger
Standards Met
UL E11461 Listed
package quantity
75 CT
Made in USA
yes
Knockouts
0
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
B620K
sub brand
Carlon(R)
GTIN
00034481100850
UPC
034481100850
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Ceiling Boxes
Packaging
Weight
68.5 lb/100
Weight per each
0.685
Carton
75
Uses, Certifications, and Standards
Application
Suitable for Fixture Support Up to 50 Lbs
Capacity
20 cu.in
Mounting
ADJUSTABLE BAR HANGER
standard
UL E11461 / UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 53,283

Location search:

* All prices subject to change.

Begin Live Chat