B232ACP - 2G Zip BX W/Nails-Contract PK

Carlon

  • $1.95 (Each)
  • $1.95 (Each)

  • $97.66 (Per 50)

  • $195.33 (Per 100)

In-Stock: 9,782 available locally (DFW RDC, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B232ACP
Manufacturer
Carlon
Manufacturer's Part Number
B232ACP
Description
2G Zip BX W/Nails-Contract PK
Zip Box, PVC Material, Blue, 32 Cu.In Capacity, 2 Gang, Rectangular, 1/2 In Knockout Size, Mounting Ears and Captive Nails, 4.01 In Length, 3.69 In Width, 3.04 In Height, 25 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
034481158851 / 5415022516760 / 00034481158851
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.95 (Each)
Carton
$97.66 (Per 50)
Stock Availability
DFW RDC
9,782 (Check another store)
All Stores
53,425
Resources
Images
 
 
B232ACP - Small Image
 
B232ACP - Large Image
 
B232ACP - Large Image
Specifications Sheets
 
 
B232ACP - Specification Sheet
Attachments
 
 
B232ACP - Specification Sheet
Other Links
 
 
B232ACP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Shape
Rectangular
Material
PVC
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
4.01 in;101.8 mm
Width
3.69 in;93.6 mm
Height
3.04 in;77.2 mm
Descriptions
Description
2G ZIP BX W/NAILS-CONTRACT PK
Product Type
Zip Box
Long Description
Zip Box, PVC Material, Blue, 32 cu.in Capacity, 2 Gang, Rectangular, 1/2 in Knockout Size, Mounting Ears And Captive Nails, 4.01 in Length, 3.69 in Width, 3.04 in Height, 25 lb/100
Features
Two-Gang Nail-On New Work Outlet Box, Volume 32 Cubic Inches, Length 3-3/4 Inches, Width 4 Inches, Depth 3 Inches, Color Blue, Material PVC, Mounting Means Captive Nails
Short Description
Zip Box, PVC, Blue, 32 cu.in
extra long description
ABB B232ACP TWO GANG ZIP BX W/NAILS
Additional Information
Knockout Size
1/2 in
Mounting Type
Mounting Ears And Captive Nails
package quantity
50 CT
Made in USA
yes
Knockouts
true
Manufacturer Information
Brand
Carlon
sub brand
Carlon(R)
Manufacturers Part Number
B232ACP
GTIN
00034481158851
UPC
034481158851
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Two-Gang Nail-On New Work Outlet Box
Packaging
Weight
25 lb/100
Weight per each
0.25
Carton
50
Uses, Certifications, and Standards
Capacity
32 cu.in
Mounting
Mounting Ears and Captive Nails
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 53,425

Location search:

* All prices subject to change.

Begin Live Chat