Search Results for "03505B"

1-20 of 1046
1595BK - Legrand-Pass & Seymour

P&S 1595BK Disc Sub 1597BK

  • MFR Part #: 1595BK
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 10 ($147.90) ·
1595BK - Pass & Seymour/Legrand

Total Availability:

885B - Wiremold

The 880 Series™ Floor Box Provides An Excellent Solution For The Low Density Power or Communication Requirements In Open Space Areas. The 880 Series™ Brings The Power or Communication Service Directly to The Workstation. The 885B Shallow Floor Box Is An Economical Stamped Steel Version For Above Grade Applications. The 880 Series™ Is Supported By One Of The Most Complete Lines Of Brass, Brushed Aluminum, and Nonmetallic Activations In The Industry. Some Applications For The 880 Series Floor Box Are Retail

  • MFR Part #: 885B
  • Total Availability: 2
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($75.45) ·
885B - Wiremold

Total Availability: In Stock

350L2 - Nsi

1 Port Panelboard Lug 350 MCM - 6 Awg Panelboard Style For Multi-Conductor With Nema Mounting Hole Spacing For Turn Prevent and Secureness. Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. For Use With Copper or Aluminum Conductors. Rated 600 Volts (2000V Max Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C. All Hole Spacing Is Nema Standard Of 1.750".

  • MFR Part #: 350L2
  • Total Availability: 304
350L2 - Nsi Industries

Total Availability: In Stock

350XHHWA - Aluminum

Al XHHW 350 STR Black PCS

  • MFR Part #: N/A
  • Total Availability: 70,644 Feet
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($2.21) ·
350XHHWA - Aluminum

Total Availability: In Stock

350SR - Nsi

Aluminum Splicer Reducer 350 MCM - 6 Awg Aluminum Splicer Reducers Are Used For Splicing Two Copper or Aluminum Wires Of Equal or Different Sizes. Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C.

  • MFR Part #: 350SR
  • Total Availability: 41
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 8 ($214.75) ·
350SR - Nsi Industries

Total Availability: In Stock

350M - Blackburn Mechanical

Split Bolt Connector, 250 Kcmil (Range For Equal Main and Tap) Conductor Size, 350 Kcmil (Range For Equal Main and Tap);1/0 Awg (Minimum Tap With Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 2-11/16 In Overall Length, Split Terminal, 0.75 LB/Ea

  • MFR Part #: 350M
  • Nacogdoches Availability: 15
  • Total Availability: 487
  • Manufacturer: Blackburn Mechanical
  • Find: Similar Items
  • Pkg Sizes: 30 ($2,636.70) ·
350M - Abb Installation Products, Inc

Available now at Nacogdoches: In Stock

Total Availability: In Stock

2095LA - Legrand-Pass & Seymour

P&S 2095LA Disc Sub 2097la

  • MFR Part #: 2095LA
  • Total Availability: 23
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 10 ($169.90) ·
2095LA - Pass & Seymour/Legrand

Total Availability: In Stock

2705TB - T&B Ind Fitting

Liquidtight Cord Connector, Straight, Hub Size 1-1/2 Inch, Cord Range 0.910 to 1.150 Inch, Throat Diameter 1.47 Inch, Nylon, Black

  • MFR Part #: 2705-TB
  • Total Availability: 28
  • Manufacturer: T&B Ind Fitting
  • Find: Similar Items
  • Pkg Sizes: 2 ($137.95) · 10 ($689.74) ·
2705TB - Abb Installation Products, Inc

Total Availability: In Stock

350T - Nsi

Mechanical Connector, #6 Awg Conductor Size, 350 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 2.25 In Overall Length, Screw Terminal, 600 V, 0.14 LB/Ea

  • MFR Part #: 350T
  • Total Availability: 1,324
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 20 ($154.71) ·
350T - Nsi Industries

Total Availability: In Stock

N5EPWH1BX - WXP

Cat 5E 4 Pair 24 Awg 350 MHZ PL WH

  • MFR Part #: N/A
  • Available from manufacturer.
N5EPWH1BX - Xpressconnect Supply, LLC

Total Availability: Available from manufacturer.

350400 - Littelfuse

3-Phase Volt Monitor/380-480V/480V Relay. The 350 Is A Heavy-Duty Voltage Monitor. This Product Should Be Used When High Current Relays or Dual Contacts Are Required, or 480V Controls Are Used. Since The 350 Uses Heavy-Duty Relays, It Comes In Fixed Voltage Range Models Rather Than A Dual Autoranging Version Like The Model 250. Has A 15A General Purpose Contact. It Provides A SPDT (Form C) Relay Rated to Switch Up to 600V, Allowing The Use Of 480V Controls, Eliminating The Need For A Control Power Transfor

  • MFR Part #: 350-400
  • Total Availability: 10
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 ($548.83) ·
350400 - Littelfuse

Total Availability: In Stock

350200 - Littelfuse

3-Phase Voltage Monitor/190-240V. The 350 Is A Heavy-Duty Voltage Monitor. This Product Should Be Used When High Current Relays or Dual Contacts Are Required, or 480V Controls Are Used. Since The 350 Uses Heavy-Duty Relays, It Comes In Fixed Voltage Range Models Rather Than A Dual Autoranging Version Like The Model 250. Has A 15A General Purpose Contact. The 350-400 Provides A SPDT (Form C) Relay Rated to Switch Up to 600V, Allowing The Use Of 480V Controls, Eliminating The Need For A Control Power Transfo

  • MFR Part #: 350-200
  • Total Availability: 23
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 ($542.71) ·
350200 - Littelfuse

Total Availability: In Stock

N5EPBL1BX - WXP

Cat 5E 4 Pair 24 Awg 350 MHZ PL BL

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: WXP
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($276.10) ·
N5EPBL1BX - Xpressconnect Supply, LLC

Total Availability: Available from manufacturer.

350G - Eaton

Aluminum Cover With Neoprene Integral Gasket, 1 In (Trade), Gray, Powder Paint, 0.0900 LB

  • MFR Part #: 350G
  • Total Availability: 992
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 50 ($532.04) ·
350G - Crouse-Hinds

Total Availability: In Stock

350 - Eaton

Rigid Conduit Body Cover, Epoxy Powder Painted, 1 In Trade Size, 90 ° Angle, 1.971 In Length, 0.07 LB/Ea

  • MFR Part #: 350
  • Nacogdoches Availability: 103
  • Total Availability: 9,863
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 50 ($218.37) ·
350 - Crouse-Hinds

Available now at Nacogdoches: In Stock

Total Availability: In Stock

350T2 - Nsi

2 Port Stacked Lug 350 MCM - 6 Awg Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".

  • MFR Part #: 350T-2
  • Total Availability: 449
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 10 ($384.00) ·
350T2 - Nsi Industries

Total Availability: In Stock

LB125M - Eaton

Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 5 Body Type, 1-1/4 In Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 1-1/4 In Hub Size, 90º Hub Location, LB Configuration, 8.12 In Length, 2.6 In Width, 2.75 In Height, Threaded, 3.3 LB/Ea

  • MFR Part #: LB125M
  • Total Availability: 100
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 5 ($247.07) ·
LB125M - Crouse-Hinds

Total Availability: In Stock

885BK - Legrand-Pass & Seymour

Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, 2 Gang, #14 to #12 Awg Compatible Wire Size, Wall Mount, 1.29 In Length, 1 In Width, 3.31 In Height, Thermoplastic, Black, Impact Resistant, 0.1400 LB

  • MFR Part #: 885BK
  • Total Availability: 2,495
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 10 ($37.83) · 200 ($756.64) ·
885BK - Pass & Seymour/Legrand

Total Availability: In Stock

LB125M - Appleton

Form 35 Unilets Type LB Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 35, Length: 8.19 In, Height: 3.56 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female THR

  • MFR Part #: LB125-M
  • Total Availability: 37
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 10 ($561.70) ·
LB125M - Appleton/Oz Gedney

Total Availability: In Stock

TB125M - Eaton

Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, TB Shape, 1-1/4"

  • MFR Part #: TB125M
  • Total Availability: 50
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 5 ($238.14) ·
TB125M - Crouse-Hinds

Total Availability: In Stock

1595BK - Legrand-Pass & Seymour

P&S 1595BK Disc Sub 1597BK

MFR Part #:
1595BK
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
10 Each ($147.90)
885B - Wiremold

The 880 Series™ Floor Box Provides An Excellent Solution For The Low Density Power or Communication Requirements In Open Space Areas. The 880 Series™ Brings The Power or Communication Service Directly to The Workstation. The 885B Shallow Floor Box Is An Economical Stamped Steel Version For Above Grade Applications. The 880 Series™ Is Supported By One Of The Most Complete Lines Of Brass, Brushed Aluminum, and Nonmetallic Activations In The Industry. Some Applications For The 880 Series Floor Box Are Retail

MFR Part #:
885B
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($75.45)
350L2 - Nsi

1 Port Panelboard Lug 350 MCM - 6 Awg Panelboard Style For Multi-Conductor With Nema Mounting Hole Spacing For Turn Prevent and Secureness. Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. For Use With Copper or Aluminum Conductors. Rated 600 Volts (2000V Max Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C. All Hole Spacing Is Nema Standard Of 1.750".

MFR Part #:
350L2
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
304 Each
Pkg Sizes:
1 Each ($13.29)

MFR Part #:
N/A
Manufacturer:
Aluminum
Local Availability:
Out Of Stock
Total Availability:
70,644 Feet
Pkg Sizes:
1 Foot ($2.21)
350SR - Nsi

Aluminum Splicer Reducer 350 MCM - 6 Awg Aluminum Splicer Reducers Are Used For Splicing Two Copper or Aluminum Wires Of Equal or Different Sizes. Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C.

MFR Part #:
350SR
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
41 Each
Pkg Sizes:
8 Each ($214.75)
350M - Blackburn Mechanical

Split Bolt Connector, 250 Kcmil (Range For Equal Main and Tap) Conductor Size, 350 Kcmil (Range For Equal Main and Tap);1/0 Awg (Minimum Tap With Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 2-11/16 In Overall Length, Split Terminal, 0.75 LB/Ea

MFR Part #:
350M
Manufacturer:
Blackburn Mechanical
Local Availability:
In Stock
Total Availability:
487 Each
Pkg Sizes:
30 Each ($2,636.70)
2095LA - Legrand-Pass & Seymour

P&S 2095LA Disc Sub 2097la

MFR Part #:
2095LA
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
23 Each
Pkg Sizes:
10 Each ($169.90)
2705TB - T&B Ind Fitting

Liquidtight Cord Connector, Straight, Hub Size 1-1/2 Inch, Cord Range 0.910 to 1.150 Inch, Throat Diameter 1.47 Inch, Nylon, Black

MFR Part #:
2705-TB
Manufacturer:
T&B Ind Fitting
Local Availability:
Out Of Stock
Total Availability:
28 Each
Pkg Sizes:
2 Each ($137.95)
10 Each ($689.74)
350T - Nsi

Mechanical Connector, #6 Awg Conductor Size, 350 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 2.25 In Overall Length, Screw Terminal, 600 V, 0.14 LB/Ea

MFR Part #:
350T
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
1,324 Each
Pkg Sizes:
20 Each ($154.71)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($0.28)
350400 - Littelfuse

3-Phase Volt Monitor/380-480V/480V Relay. The 350 Is A Heavy-Duty Voltage Monitor. This Product Should Be Used When High Current Relays or Dual Contacts Are Required, or 480V Controls Are Used. Since The 350 Uses Heavy-Duty Relays, It Comes In Fixed Voltage Range Models Rather Than A Dual Autoranging Version Like The Model 250. Has A 15A General Purpose Contact. It Provides A SPDT (Form C) Relay Rated to Switch Up to 600V, Allowing The Use Of 480V Controls, Eliminating The Need For A Control Power Transfor

MFR Part #:
350-400
Manufacturer:
Littelfuse
Local Availability:
Out Of Stock
Total Availability:
10 Each
Pkg Sizes:
1 Each ($548.83)
350200 - Littelfuse

3-Phase Voltage Monitor/190-240V. The 350 Is A Heavy-Duty Voltage Monitor. This Product Should Be Used When High Current Relays or Dual Contacts Are Required, or 480V Controls Are Used. Since The 350 Uses Heavy-Duty Relays, It Comes In Fixed Voltage Range Models Rather Than A Dual Autoranging Version Like The Model 250. Has A 15A General Purpose Contact. The 350-400 Provides A SPDT (Form C) Relay Rated to Switch Up to 600V, Allowing The Use Of 480V Controls, Eliminating The Need For A Control Power Transfo

MFR Part #:
350-200
Manufacturer:
Littelfuse
Local Availability:
Out Of Stock
Total Availability:
23 Each
Pkg Sizes:
1 Each ($542.71)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1,000 Each ($276.10)
350G - Eaton

Aluminum Cover With Neoprene Integral Gasket, 1 In (Trade), Gray, Powder Paint, 0.0900 LB

MFR Part #:
350G
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
992 Each
Pkg Sizes:
50 Each ($532.04)
350 - Eaton

Rigid Conduit Body Cover, Epoxy Powder Painted, 1 In Trade Size, 90 ° Angle, 1.971 In Length, 0.07 LB/Ea

MFR Part #:
350
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
9,863 Each
Pkg Sizes:
50 Each ($218.37)
350T2 - Nsi

2 Port Stacked Lug 350 MCM - 6 Awg Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".

MFR Part #:
350T-2
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
449 Each
Pkg Sizes:
10 Each ($384.00)
LB125M - Eaton

Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 5 Body Type, 1-1/4 In Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 1-1/4 In Hub Size, 90º Hub Location, LB Configuration, 8.12 In Length, 2.6 In Width, 2.75 In Height, Threaded, 3.3 LB/Ea

MFR Part #:
LB125M
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
100 Each
Pkg Sizes:
5 Each ($247.07)
885BK - Legrand-Pass & Seymour

Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, 2 Gang, #14 to #12 Awg Compatible Wire Size, Wall Mount, 1.29 In Length, 1 In Width, 3.31 In Height, Thermoplastic, Black, Impact Resistant, 0.1400 LB

MFR Part #:
885BK
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
2,495 Each
Pkg Sizes:
10 Each ($37.83)
200 Each ($756.64)
LB125M - Appleton

Form 35 Unilets Type LB Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 35, Length: 8.19 In, Height: 3.56 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female THR

MFR Part #:
LB125-M
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
37 Each
Pkg Sizes:
10 Each ($561.70)
TB125M - Eaton

Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, TB Shape, 1-1/4"

MFR Part #:
TB125M
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
50 Each
Pkg Sizes:
5 Each ($238.14)

Begin Live Chat