Add More Items
View All Quick Selects
Below you can add an image for '040892150148' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Satco S9408 7PAR20.Led.40'.4000K.12
Total Availability: In Stock
Check local availability
Book Price
$4.22
Each
Programmable Constant Current Led Driver, 40W, 470-1400MA Output, 120-277V Input, 0-10V Dimming, Programmable Via Smart Current Software, Integrated Usb-C Port
$55.59
<P>Use With 40N2B08 Base. Available In 8' (2.4M) Lengths, Packed 48' (14.6M) Per Carton.</P>
$3.39
Quick-Release Hinge-Cover With Steel Panel, 40X32X14, Gray, Steel
$1,371.35
BND SCH 40 5"X90DEGX36"R Be
$43.61
BND SCH 40 5"X45DEGX36"R Be
$27.86
Gel 40R16/CD 25781 Incandescent Lam
$3.94
BND SCH 40 4"X45DEGX150"R Be
$95.50
BND SCH 40 1.5"X90DEGX24"R Be
$17.04
BND SCH 40 1.5"X90DEGX36"R Be
$17.00
Gel 40A15/F/CD 27495 Incandescent L
$1.67
BND SCH 40 1.25"X90DEGX18"R Be
$7.89
BND SCH 40 1"X90DEGX36"R Be
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$8.50
BND SCH 40 6"X45DEGX48"R Be
$83.89
BND SCH 40 6"X90DEGX36"R Be
$91.75
BND SCH 40 6"X90DEGX48"R Be
$189.18
BND SCH 40 1"X90DEGX24"R Be
$5.33
BND SCH 40 1"X90DEGX18"R Be
$5.50
Lamp, 40 W; 120 V; Shape Designation A15; C9 Filament; Medium Base; Inside Frost; Intensity 452 Lumen; Overall Length 3-1/2 Inch; Life 1000 HR; Application Appliance, General Purpose; Standard Package 120; Base Material Aluminum
$2.49
10250T, 30.5 MM, Class I Division 2, 40 MM, Nema 3, 3R, 4, 4X, 12, 13, Nec Class I Division 2, Groups B, C and D, Non-Illuminated, Two-Position, Maintained Push and Pull, Standard, Red Actuator, Plastic Bus, 1NO-1NC
$388.56
20
Popularity
Default