Add More Items
View All Quick Selects
Below you can add an image for '040892174069' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Satco S9408 7PAR20.Led.40'.4000K.12
Total Availability: In Stock
Check local availability
Book Price
$4.22
Each
The S8-40-C Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Intermediate, 7.87” (200MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 100.
$5.87
Per 100
Gel 40R16/CD 25781 Incandescent Lam
$3.94
BND SCH 40 4"X45DEGX150"R Be
$95.50
<P>Use With 40N2B08 Base. Available In 8' (2.4M) Lengths, Packed 48' (14.6M) Per Carton.</P>
$3.39
The S8-40-M Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Intermediate, 7.87” (200MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 1000.
$38.47
Per 1,000
3 Pole, 60 Amp, Non-Reversing Across The Line Contactor With 110-120V Ac Coil and 1 No Auxiliary Contact
$1,213.31
4" SCH40 22D 36"R PVC Elbow
$11.54
The S8-40-C0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Intermediate, 7.87” (200MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 100.
$7.24
4" SCH40 90D 24"R PVC Elbow Bell End
$69.56
BND SCH 40 1.25"X90DEGX18"R Be
$7.89
4" SCH40 90D 36"R PVC Elbow Bell End
$94.73
The Nsi G-40 4/0 Armored Wire Adapter For Ground Clamps Offers A Convenient Solution When Grounding Armored Cable Alongside Interchangeable Nsi Ground Clamps. The Steel Screws and Bronze Adapter Body Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Adapter Swing 360 Degrees to Make Alignment Simple and Install From Any Direction. Use This Adapter With Nsi Ground Clamps to Easily Ground 4/0 Armored Cable to Water Pipes In Indoor Applications. Stock Pro
$2,080.02
40W, 60" Mol, T8 Octron Fluorescent Lamp, 4100K Color Temperature, Rare Earth Phosphor, 82 Cri, Suitable For Is or RS Operation, Ecologic
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$8.76
40A Type T Fit-All Fuse Link
$15.98
4" SCH40 90D 48"R PVC Elbow Bell End
$83.06
4" SCH40 45D 24"R PVC Elbow Bell End
$62.35
BND SCH 40 1"X90DEGX24"R Be
$5.33
One-Gang Adjustable New Work Outlet Box, Volume 21 Cubic Inches, Length 3.65 Inches, Width 2.25 Inches, Depth 3.32 Inches, Color Blue, Material PVC, Mounting Means Up to 1-3/4 Inch Adjustable Bracket
$1,100.40
BND SCH 40 1.5"X90DEGX24"R Be
$17.04
20
Popularity
Default