Add More Items
View All Quick Selects
Below you can add an image for '040892875935' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cantex 5233935 Is A 2-1/2 In. X 45-Degree X 24 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
Total Availability: In Stock
Check local availability
Book Price
$30.22
Each
Cantex 5133935 Is A 2-1/2 In. X 45-Degree X 24 In. Radius Plain End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$52.40
Cantex 5335975 Is A 3 X 3 In. Base Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 3 X 3 In. Base Spacer Can Handle Up to 3" Diameter Conduit With 3" Spacing Between Conduit Runs.
$230.85
Per 100
Fluorescent Ballast, Programmed, 28 W, 277 V Ac, 0.53 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 1.03 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 373 G/Ea
Available now at Houston RDC: In Stock
Houston RDC Availability: In Stock
$58.56
Ge, 40 WTT, 126 V, 3150 LM, 3500 KV, 82 Cri, 22.5 In Length, 4-Pin (2G11) Base, 20000 HR Average Life
$15.46
2X4 Led Recessed Flat Panel, 4700 Lumen, 3500K, 80 Cri, 0-10V Continuous Dimming Driver.
$94.43
40W 2X4 Led Flat Panel 35K
This item is no longer available. Click to view alternate items.
OBS40975 100W Led Work Light 5000K W/ Plug and Remote
$154.48
Satco S9408 7PAR20.Led.40'.4000K.12
$4.22
Metalarc 175W ED28 E39 Mogul Base
$31.19
Gel 40A15/F/CD 27495 Incandescent L
$1.67
FLNR035ID Is A Class RK5 Fuse With An Ampere Rating Of 35 and Cartridge-Style Construction.
$29.63
BND SCH 40 4"X45DEGX150"R Be
$95.50
BND SCH 40 1.5"X90DEGX36"R Be
$17.00
BND SCH 40 5"X45DEGX36"R Be
$27.86
BND SCH 40 1.25"X90DEGX18"R Be
$7.89
BND SCH 40 6"X90DEGX36"R Be
$91.75
BND SCH 40 1"X90DEGX36"R Be
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$8.50
Lamp, 40 W; 120 V; Shape Designation A15; C9 Filament; Medium Base; Inside Frost; Intensity 452 Lumen; Overall Length 3-1/2 Inch; Life 1000 HR; Application Appliance, General Purpose; Standard Package 120; Base Material Aluminum
$2.49
Gel 40R16/CD 25781 Incandescent Lam
$3.94
20
Popularity
Default