Add More Items
View All Quick Selects
Below you can add an image for '040892982817' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
40W 8 FT. T8 Led 50K R17D Base - 50K Average Rated Hours 5500L Type B BBP Double End Wiring
Total Availability: In Stock
Check local availability
Book Price
$26.46
Each
Axis Q1798-Le
$1,824.44
Linear Tubes 5500 Lumens T8HO 40W Base R17D 4000K Double Ended Wiring Method
$27.87
Cantex 5133828 Is A 2 In. X 90-Degree Plain End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
Available now at El Paso: In Stock
El Paso Availability: In Stock
$776.88
Per 100
Linear Tubes 5500 Lumens T8HO 40W Base R17D 5000K Double Ended Wiring Method
40W 8 FT. T8 Led FA8 Base - 40K 50K Average Rated Hours 5500L Type B BBP Double End Wiring DLC 5.1
$23.94
Floodlights 5356-11509 Lumens X17 Adjustable 80/60/40W Field Adjustable CCT 5000/4000/3000K Knuckle Mount Bronze
$228.43
Cantex 5233817 Is A 3 In. X 90-Degree X 48 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$166.01
Satco S9408 7PAR20.Led.40'.4000K.12
$4.22
Cantex 5133817 Is A 3 In. X 90-Degree X 48 In. Radius Plain End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$73.60
Satco S29891 4W CFC/Led/30K/CL/120V
$6.95
40W 8 FT. T8 Led FA8 Base - 50K 50K Average Rated Hours 5500L Type B BBP Double End Wiring DLC 5.1
Cantex 5133829 Is A 2-1/2 In. X 90-Degree Plain End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$1,356.17
Cantex 5133827 Is A 1-1/2 In. X 90-Degree Plain End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$568.27
1000297 17X30X12 Traffic Rated Box
$686.38
<P>Use With 40N2B08 Base. Available In 8' (2.4M) Lengths, Packed 48' (14.6M) Per Carton.</P>
$3.39
6.5 Watt PAR20 Led Lamp - 4000K - 25 Degree Beam Angle - Medium Base - 120 Volts
$5.51
Gel 40R16/CD 25781 Incandescent Lam
$3.94
40W Led T8 Lamp, 8 Long, Glass Construction, R17D Ho Base, 6500K, 120-277V Input, Internal Driver, Direct Drive
$31.15
24/32/40W Led T8 96" 5CCT FA8/R17D Coated Glass
$31.32
20
Popularity
Default