444900 - Wes 04449 50MR16Q/GU10/FL

Westinghouse Lighting

  • $5.98 (Each)
  • $5.98 (Each)

  • $59.80 (Per 10)

  • $598.00 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
444900
Manufacturer
Westinghouse Lighting
Manufacturer's Part Number
0444900
Description
Wes 04449 50MR16Q/GU10/FL
50W MR16 Halogen Flood GU10 Base, 120 Volt, Box
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
N/A
UPC/GTIN
030721044496 / 00030721044496
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.98 (Each)
Carton
$59.80 (Per 10)
Standard Packaging
$598.00 (Per 100)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
444900 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Light
Style
Traditional
Descriptions
Description
WES 04449 50MR16Q/GU10/FL
Product Type
Light Bulb
Long Description
50W MR16 Halogen Flood GU10 Base, 120 Volt, Box
Additional Information
Voltage
120.00 LBS
bulb type
Mr16
Category
Specialty Items
Manufacturer Information
Brand
Westinghouse Lighting
Manufacturers Part Number
0444900
GTIN
00030721044496
UPC
030721044496
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
MR16
Packaging
Weight per each
0.11
Carton
10
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat