48111828 - M18 Redlithium XC Extended Capacity Battery

Milwaukee®

  • $156.78 (Each)
  • $156.78 (Each)

  • $2,508.48 (Per 16)

In-Stock: 0 available locally (Alexandria, LA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48111828
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-11-1828
Description
M18 Redlithium XC Extended Capacity Battery
Delivers More Runtime, Power and Speed Than Standard Lithium-Ion Batteries. The M18™ Redlithium™ XC Extended Capacity Battery Is Designed With Superior Pack Construction, Electronics, and Performance to Optimize Work Per Charge and Work Over Pack Life. It Offers 3.0 Amp-Hours Of Runtime. With Built-In Milwaukee Durability, This Battery Runs Cooler and Performs In Climates Below 0°F/-18°C. Managed By Milwaukee'S Exclusive Redlink™ Intelligence, The Battery Features Overload Protection to Prevent You From Da
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Batteries & Chargers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111710 - Product specific battery packs
UPC/GTIN
045242155385 / 00045242155385
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$156.78 (Each)
Standard Packaging
$2,508.48 (Per 16)
Stock Availability
Alexandria
0 (Find nearest stock)
All Stores
12
Resources
Images
 
 
48111828 - Small Image
 
48111828 - Large Image
 
48111828 - Large Image
 
48111828 - Large Image
 
48111828 - Large Image
 
48111828 - Large Image
 
48111828 - Large Image
 
48111828 - Large Image
 
48111828 - Large Image
 
48111828 - Large Image
Attachments
 
 
48111828 - Specification Sheet
Other Links
 
 
48111828 - Other
 
48111828 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Plastic/Rubber
Descriptions
Description
M18 REDLITHIUM XC EXTENDED CAPACITY BATTERY
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Product Type
M18™ 3.0AH Battery Pack
extra long description
MILW 48-11-1828 M18™ 3.0Ah Battery
Long Description
Delivers more runtime, power and speed than standard lithium-ion batteries. The M18™ REDLITHIUM™ XC extended capacity battery is designed with superior pack construction, electronics, and performance to optimize work per charge and work over pack life. It offers 3.0 amp-hours of runtime. With built-in Milwaukee durability, this battery runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from da
Special Features
3.0 AMP Hour - 54 WTT Hour Battery; High Current Discharge - Increased Power And Performance; Equivalent Run-Time With 40 PCT Less Weight Than An 18V NiCd Battery; Lithium-Ion Battery Delivers Long Life And Run Time With Fade-Free Power; Battery Fuel Gauge - Displays Remaining Run-Time; Overload Protection - Prevents User From Damaging Their Cordless Power Tool Investment In Abusive Situations; Temperature Management System - Keeps Battery In Ideal Temperature Range To Provide Maximum Life; Individual Cell
Additional Information
charge time
1.0
Battery Voltage
18
nominal voltage
18
Manufacturer Information
Manufacturers Part Number
48-11-1828
Brand
Milwaukee®
GTIN
00045242155385
UPC
045242155385
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
XC High Capacity
Packaging
Weight per each
1.6
Carton
1
Package
16
Uses, Certifications, and Standards
Application
For Milwaukee M18 Cordless Tools
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Alexandria Area

Location Stock Available
Lafayette
1 View Store

A-L

Location Stock Available
Hope
2 View Store

M-Z

Location Stock Available
Midland
1 View Store

* All prices subject to change.

Begin Live Chat