Add More Items
View All Quick Selects
Below you can add an image for '045242256280' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Incorporate A Flawless Lighting Experience That Fills Your Home With An Understated Elegance and Rustic Charm With This Wall Lantern. This Farmhouse-Inspired Masterpiece Cradles Clear Beveled Glass Panes Just Right For Offering A Warm, Welcoming Glow to Your Friends and Family. A Traditional Lantern Frame With A Beautiful Black Finish Houses The Light Bases In This Timeless Design.
Total Availability: In Stock
Check local availability
Book Price
$208.00
Each
00800837628973|0008008|00800837628973|80083762897|62897|LT560WH6927|Cooper Light LT560WH6927|Cooper Lighting LT560WH6927|Cooper Lighting Solutions LT560WH6927|Cooper Lite LT560WH6927
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$10.69
Eaton B-Line Series Strut Channel, 1.62" H X 240" L X 1.62" W, Steel, Pre-Galv, 12 Gauge Material Thickness
$333.26
Per 100 Feet
Eaton B-Line Series Strut Channel, 1.62" H X 240" L X 1.62" W, Aluminum Material, 12 Gauge
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,123.16
Eaton B-Line Series Strut Channel, 1.62" H X 240" L X 1.62" W, Steel Material, Plain, 12 Gauge
$2,083.20
SH Type Channel, Low Carbon Steel, Pre Galvanized, 20 FT Length, 1-5/8 In Height, 14 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 1.82 LB/FT
Syl 45R20-120V/15697 45R20 120V 60/
$13.65
Gel 45R20/130V 73029 Incandescent L
$3.82
Safety-Silv 45 1/16"X18"X 4 T.O. 45% Coated Sticks
$77.93
Eaton B-Line Series Strut Back-to-Back Welded Channel, 1.62" H X 240" L X 1.62" W, Steel, Pre-Galv, 12 Gauge
$1,034.98
Incandescent R20 Reflector Lamp Inside Frost Finish 45 Watt 130 Volt Commercial Value Pack
$5.34
24X36X24 Assembly Polymer Conc Box Solid Lid T22
$1,332.76
Welding Material, Copper Oxide/Aluminum, 0.13 LB
$14.74
Eaton B-Line Series Strut Back-to-Back Welded Channel, 1.62" H X 240" L X 1.62" W, Steel, Pre-Galvanized, Sha, 12 Gauge
320W Metalarc Pulse Start Quartz Metal Halide Lamp, High Output, Position Dedicated, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Base Up Through Horizontal, Clear, 4300K
$50.82
FLNR045ID Is A Class RK5 Fuse With An Ampere Rating Of 45 and Cartridge-Style Construction.
$29.63
The S24-120-L0 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Light Heavy, 23.62" (600MM) Length, Made Of Weather Resistant Nylon 6.6, Ah-2 Plenum Rated, Are Black In Color and Come In Packages Of 50.
$39.36
Per 100
The S24-175-L0 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Heavy, 24.02" (610MM) Length, Made Of Weather Resistant Nylon 6.6, Ah-2 Plenum Rated, Are Black In Color and Come In Packages Of 50.
$37.12
Incandescent R20 Reflector Lamp Indise Frost Finish 45 Watt 130 Volt
$5.30
Plug-On Circuit Breaker, Common Trip, Thermal Magnetic; 2 Pole; 120/240 Vac At 50/60 HZ (Ul/Csa), 48 VDC; 45 Ampere; Interrupting Rating 10 Kiloampere At 120/240 Vac (Ul/Csa), 5 Kiloampere At 48 VDC; Wire Size 8 to 2 Awg (Aluminum/Copper)
$61.20
20
Popularity
Default