Add More Items
View All Quick Selects
Below you can add an image for '045242358182' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton E52 Inductive Proximity Sensor, Right Angle, Sensor Dist.: 4 MM, PBT Composition Encl, 100 Ma, PNP Open Collector, NC, 100 Ma At 30 VDC, 3 Pin M8 Connector, 10-30 VDC Input, < 1% Accuracydist., Un-Shielded, 6.6 FT. (2M)
Total Availability: In Stock
Check local availability
Book Price
$233.42
Each
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 18 In Overall Width, 18 In Overall Length, 8 In Overall Height, 5 Knockouts, 24.1 LB
$220.04
Eaton E52 Inductive Proximity Sensor, Inductive Proximity Sensor, E52, Unshielded, Led Indicator, 6.6 FT, 100 Ma, PVC, NC PNP Open Collector, 10-30 VDC
$196.60
Reciprocating Saw Blade, Bi-Metal Material, 18 Teeth Per Inch, 8 In Blade Length, 8 In Overall Length, 3/4 In Overall Width, 0.25 LB
$6.12
Screw-Cover Drip-Shield Type 3R No Knockouts, 18X18X8, Gray, Steel
Cantex 5233818 Is A 3-1/2 In. X 90-Degree X 36 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$100.34
Lenox Recips 418R 4X3/4 X035X18
$4.81
The Easy-Twist SB1808 50-Count Pack Of Copper Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 18-8 Awg Size Range. The Simple Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.
$72.67
Per 100
Eaton Crouse-Hinds Series Ecp Enclosure, Square Cover, 9-11/32" Depth, 18" X 36" X 8", Copper-Free Aluminum, Tap-In Mounting Feet
$25,118.82
Powr-Bloks Power Distribution Blocks Offer A Safe, Convenient Way Of Splicing Cables, Providing A Fixed Junction Tap-Off Point or Splitting Primary Power Into Secondary Circuits. LX2XXX-Din Series Offers Integral Din-Rail Mount and An Optional Hinged Safety Cover.
$194.63
NW528SS6
$4,188.22
Thermostat Wire - 18/8 Sol Cu Unshielded CL2/CMH
$569.15
Per 1,000 Feet
Autodirect ST18C|Balluff BES18HW1|Eaton XU5N18PP340|Grainger 5B429|Honeywell 925BZ18S|Rockwell 871ABRS18|Schneider 9006 PA18|Schneider 9006PA18|Schneider XSZA118|Telemecan 9006pa18
$12.00
Screw-Cover Enclosure Type 1 No Knockouts, 18X18X8, Galvanized, Steel
$127.19
Dulux 18W Double Compact Fluorescent Lamp With 4 Pin Base, 3500K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
$6.39
Screw-Cover Enclosure Type 1 No Knockouts, 18X18X8, Gray, Steel
$135.29
Reciprocating Saw Blade, Medium Metal;Thin Metal Application, 152 MM;6 In Blade Length, Metal Material, 152 MM;6 In Overall Length, 19 MM;3/4 In Overall Width, 25 PK Package Quantity, 18 Teeth Per Inch
$4.11
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 18 In Overall Width, 18 In Overall Length, 6 In Overall Height, 5 Knockouts, 21.5 LB
$198.90
Dulux 18W Long Compact Fluorescent Lamp With 4 Pin Base, 3500K Color Temperature, 82 Cri, Ecologic For Use On Magnetic, Electronic and Dimming Ballasts
$10.60
Ecp Nema 7 Enclosure 18X24X08
$17,421.39
20
Popularity
Default