48322350 - Shockwave Conduit Reaming Bit Holder

Milwaukee®

  • $27.26 (Each)
  • $27.26 (Each)

  • $981.36 (Per 36)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48322350
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-2350
Description
Shockwave Conduit Reaming Bit Holder
Reaming Bit Holder, Reaming Bit Style, 1 Piece, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242479030 / 00045242479030
Weight per unit
0.425 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.26 (Each)
Standard Packaging
$981.36 (Per 36)
Resources
Images
 
 
48322350 - Small Image
 
48322350 - Large Image
 
48322350 - Small Image
 
48322350 - Large Image
 
48322350 - Large Image
 
48322350 - Large Image
 
48322350 - Large Image
 
48322350 - Large Image
Other Links
 
 
48322350 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Reaming Bit Holder
Long Description
Reaming Bit Holder, Reaming Bit Style, 1 Piece, 0.4 lb
Features
The Milwaukee SHOCKWAVE(TM) Conduit Reaming Bit Holder is engineered to deliver the most reams and be the longest reaching accessory reamer in the industry. Its dual purpose design allows users to ream the inside and outside of the pipe burr-free as well as fasten with a single accessory. Made for use with 1/2", 3/4" and 1" EMT, the thick, hardened tool steel blade provides up to 5X life vs. the competition. The slim profile allows access for common electrical fastening applications. The SHOCKWAVE(TM) Cond
Short Description
Reaming Bit Holder, Reaming
extra long description
MILW 48-32-2350 Conduit Reaming Bit
Description
SHOCKWAVE CONDUIT REAMING BIT HOLDER
Additional Information
Bit Style
Reaming
Compatible With
1/2 in, 3/4 in and 1 in EMT Tool Steel
Number of Pieces
1
package quantity
1 ct
Shank Diameter
1/4 in hex
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-32-2350
GTIN
00045242479030
UPC
045242479030
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.4 lb
Weight per each
0.425
Carton
1
Package
36
Uses, Certifications, and Standards
Application
Common Electrical Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat