48228112 - Electrician'S Work Pouch + Quick Adjust Belt

Milwaukee®

  • $78.63 (Each)
  • $78.63 (Each)

  • $393.15 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48228112
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8112
Description
Electrician'S Work Pouch + Quick Adjust Belt
Milwaukee Work Gear Is Nothing But Heavy Duty. Designed With Professional Tradesmen In Mind and Built With 1680 Denier Nylon, Riveted Seams, and All Metal Hardware, Milwaukee Work Gear Is Up to 5X More Durable Than Competitive Products and Provides Users With Unmatched Durability, Comfort and Organization. The Electricians Work Pouch W/ Quick Adjust Belt Provides Users With 15 Pockets to Organize Their Tools and Incorporates A Solid Base That Allows The Bag to Remain Upright When Set On A Flat Surface. The
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
24111507 - Tool bags
UPC/GTIN
045242509157 / 00045242509157
Weight per unit
1.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.63 (Each)
Standard Packaging
$393.15 (Per 5)
Resources
Images
 
 
48228112 - Small Image
 
48228112 - Large Image
 
48228112 - Large Image
 
48228112 - Large Image
 
48228112 - Large Image
 
48228112 - Large Image
 
48228112 - Large Image
 
48228112 - Large Image
 
48228112 - Large Image
 
48228112 - Large Image
Other Links
 
 
48228112 - Other
 
48228112 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Work Pouch
Description
ELECTRICIAN'S WORK POUCH + QUICK ADJUST BELT
extra long description
MILW 48-22-8112 Work Pouch
Short Description
Work Pouch
Features
Milwaukee Tool revolutionizes tool transportation, organization, and storage for the trades with the PACKOUT™ Modular Storage System. Build your system with over 100+ solutions, including rolling storage, tool boxes, organizers, totes, bags, drinkware, coolers, hooks, racks, holders, & power tool solutions with PACKOUT™ compatibility delivering versatility on the jobsite, in transit, or in the shop. PACKOUT™ is the most versatile and durable modular storage system in the industry.
Long Description
Milwaukee work gear is nothing but heavy duty. Designed with professional tradesmen in mind and built with 1680 denier nylon, riveted seams, and all metal hardware, Milwaukee work gear is up to 5X more durable than competitive products and provides users with unmatched durability, comfort and organization. The electricians work pouch w/ quick adjust belt provides users with 15 pockets to organize their tools and incorporates a solid base that allows the bag to remain upright when set on a flat surface. The
Additional Information
Overall Depth
10.5
Overall Width
12.795
Overall Height
3.5
Manufacturer Information
Manufacturers Part Number
48-22-8112
Brand
Milwaukee®
GTIN
00045242509157
UPC
045242509157
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
1.96
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat