2108 - Rover Magnetic Flood Light

Milwaukee®

  • $37.70 (Each)
  • $37.70 (Each)

  • $2,262.00 (Per 60)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2108
Manufacturer
Milwaukee®
Manufacturer's Part Number
2108
Description
Rover Magnetic Flood Light
The Milwaukee® Rover™ Magnetic Flood Light Is A Bright, Versatile Personal Floodlight to Take Everywhere and Stick Anywhere. The Led Floodlight Is Equipped With Two Built-In Magnets On The Top and Back to Mount The Light In Different Orientations and Deliver Light Wherever Needed. The Led Floodlight Features 300 Lumens Of Trueview™ High Definition Output, Providing Bright, High-Quality Task Lighting For The Most Accurate Details and Color. The Magnetic Flood Light Survives Repeated Drops From 4 Meters (12
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111611 - Flood light
UPC/GTIN
045242532483 / 00045242532483
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.70 (Each)
Standard Packaging
$2,262.00 (Per 60)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
10
Resources
Images
 
 
2108 - Small Image
 
2108 - Large Image
 
2108 - Large Image
 
2108 - Large Image
 
2108 - Large Image
 
2108 - Large Image
 
2108 - Large Image
 
2108 - Large Image
 
2108 - Large Image
 
2108 - Large Image
 
2108 - Large Image
Other Links
 
 
2108 - Other
 
2108 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Dimensions and Weight
Width
1.125
Height
1.375
Length
4.75
Descriptions
Description
ROVER MAGNETIC FLOOD LIGHT
Features
ROVER™ Magnetic Flood Light
Short Description
Flood Light
Product Type
Flood Light
extra long description
MILW 2108 Flood Light
Long Description
The MILWAUKEE® ROVER™ Magnetic Flood Light is a bright, versatile personal floodlight to take everywhere and stick anywhere. The LED floodlight is equipped with two built-in magnets on the top and back to mount the light in different orientations and deliver light wherever needed. The LED floodlight features 300 lumens of TRUEVIEW™ High Definition Output, providing bright, high-quality task lighting for the most accurate details and color. The Magnetic Flood Light survives repeated drops from 4 meters (12
Additional Information
Voltage
0
lumens
300
Battery Type
AA
bulb type
LED
batteries included
YES
Manufacturer Information
Manufacturers Part Number
2108
Brand
Milwaukee®
GTIN
00045242532483
UPC
045242532483
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
0.36
Carton
1
Package
60
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
1 View Store
Jacksonville
1 View Store

Distribution Centers

Location Stock Available
DFW RDC
2 View Store
Tyler
2 View Store

A-L

Location Stock Available
Big Spring
1 View Store
Hobbs
1 View Store

M-Z

Location Stock Available
Salina
1 View Store
San Angelo
1 View Store

* All prices subject to change.

Begin Live Chat