48445195 - M18 Fuel Angler 100' Non-Conductive Polyester Pull

Milwaukee®

  • $135.92 (Each)
  • $135.92 (Each)

  • $271.84 (Per 2)

In-Stock: 0 available locally (Gilbert, AZ) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48445195
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-44-5195
Description
M18 Fuel Angler 100' Non-Conductive Polyester Pull
The Milwaukee® M18 Fuel™ Angler™ 100' Non-Conductive Polyester Pulling Fish Tape Replacement Cartridge Is Part Of The World'S First Battery Powered Fish Tape Solution. The Steel Fish Tape Puller Features Auto-Run™ Powered Feed and Retract That Eliminates Manual Operation For Less User Fatigue and Automatically Reels The Tape Back Into The Replacement Cartridge For A Cleaner Jobsite. The Non-Conductive Fish Tape Puller Has High Flexibility, Thicker Polyester Tape For Easier Fishing With A Triple Strand Desi
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
045242540877 / 00045242540877
Weight per unit
7.161 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$135.92 (Each)
Standard Packaging
$271.84 (Per 2)
Stock Availability
Gilbert
0 (Find nearest stock)
Phoenix
0
All Stores
5
Resources
Images
 
 
48445195 - Small Image
 
48445195 - Large Image
 
48445195 - Large Image
 
48445195 - Large Image
 
48445195 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
MILW 48-44-5195 100ft NonConductive
Short Description
100ft NonConduct Fish TapeDRum
Product Type
100FT Nonconductive Fish Tape Drum
Description
M18 FUEL ANGLER 100' NON-CONDUCTIVE POLYESTER PULL
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The MILWAUKEE® M18 FUEL™ ANGLER™ 100' Non-Conductive Polyester Pulling Fish Tape Replacement Cartridge is part of the world's first battery powered fish tape solution. The steel fish tape puller features AUTO-RUN™ Powered Feed and Retract that eliminates manual operation for less user fatigue and automatically reels the tape back into the Replacement Cartridge for a cleaner jobsite. The non-conductive fish tape puller has high flexibility, thicker polyester tape for easier fishing with a triple strand desi
Additional Information
package quantity
1
actuation type
Not Motorized
Manufacturer Information
Manufacturers Part Number
48-44-5195
Brand
Milwaukee®
GTIN
00045242540877
UPC
045242540877
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
7.161
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available
Oklahoma City
3 View Store
Tulsa
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
N. San Antonio
1 View Store

* All prices subject to change.

Begin Live Chat