S9386 - 4.5W Led PAR16 120V 30K 40' BM

Satco

  • $10.63 (Each)
  • $0.00 (Per 0)

  • $10.63 (Each)

  • $510.24 (Per 48)

In-Stock: 0 available locally (Sulphur Springs, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9386
Manufacturer
Satco
Manufacturer's Part Number
S9386
Description
4.5W Led PAR16 120V 30K 40' BM
Par Led, Designation: 4.5W Led PAR16 Reflector - 40' Beam Spread - Medium Base - 3000K - 120V
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923093869 / 00045923093869
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.63 (Each)
Carton
None Available
Standard Packaging
$510.24 (Per 48)
Stock Availability
Sulphur Springs
0 (Find nearest stock)
Tyler
0
All Stores
3
Resources
Images
 
 
S9386 - Small Image
 
S9386 - Large Image
Attachments
 
 
S9386 - Specification Sheet
Other Links
 
 
S9386 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
4.5
Material, Color, and Finish
color temperature
3000
Finish
white
Dimensions and Weight
Diameter
2.000000000000000
Size
2.88
Descriptions
Description
4.5W LED PAR16 120V 30K 40' BM
Product Type
4.5PAR16/Led/40'/3000K/120V
extra long description
SATCO S9386 4.5PAR16/LED/40'/3000K/
Long Description
PAR LED, Designation: 4.5W LED PAR16 Reflector - 40' Beam Spread - Medium Base - 3000K - 120V
Additional Information
Warranty
5 Year Limited - 10 hr per day
brightness
525
average life
25000
lumens
370
beam angle
40
dimmable
Dimmable
Base
E26
Manufacturer Information
Manufacturers Part Number
S9386
Brand
Satco
GTIN
00045923093869
UPC
045923093869
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Type
PAR LED
Packaging
Weight per each
0.18
Carton
0
Package
48
Uses, Certifications, and Standards
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Marshall
2 View Store

* All prices subject to change.

Begin Live Chat