S29816 - 15W Led A19 30K FRST E26

Satco

  • $6.84 (Each)
  • $6.84 (Each)

  • $41.04 (Per 6)

  • $164.16 (Per 24)

In-Stock: 0 available locally (Huntsville, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S29816
Manufacturer
Satco
Manufacturer's Part Number
S29816
Description
15W Led A19 30K FRST E26
A19 Led Lamp, 220 ° Beam Angle, 3000 K, 1600 LM Brightness (Lumens), 15 W, 120 V, Frosted White, 25000 H Average Life, Medium Base, Dimmable, 2.38 In Diameter, 4.63 In Length, 0.96 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 0.31 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923298165 / 00045923298165
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.84 (Each)
Carton
$164.16 (Per 24)
Standard Packaging
$41.04 (Per 6)
Stock Availability
Huntsville
0 (Find nearest stock)
Houston RDC
0
All Stores
15
Resources
Images
 
 
S29816 - Small Image
 
S29816 - Large Image
 
S29816 - Large Image
Attachments
 
 
S29816 - Specification Sheet
Other Links
 
 
S29816 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15 W
Voltage Rating
120
connection
Medium
Material, Color, and Finish
color temperature
3000 k
Finish
Frosted White
Base Type
Medium
Color
White
Dimensions and Weight
Diameter
2.38 in
Length
4.63 in
Size
MOL:4.63,MOD:2.38
Descriptions
Description
15W LED A19 30K FRST E26
Product Type
A19 LED Lamp
Long Description
A19 LED Lamp, 220 ° Beam Angle, 3000 K, 1600 lm Brightness (Lumens), 15 W, 120 V, Frosted White, 25000 h Average Life, Medium Base, Dimmable, 2.38 in Diameter, 4.63 in Length, 0.96 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 0.31 lb
Short Description
A19 LED Lamp, 3000K, 15W, 120V
extra long description
SATCO S29816 15A19/LED/3000K/1600L/
Special Features
CEC: Non-Compliant - Not 82 CRI;Color Temperature: Warm White;CRI: 80;Dimmable: Yes;Dimmable: Yes Dimmable;Enclosed Lamp: Yes;Energy Star: Yes;Grouping: LED Other OMNI 1707;Kelvin Temperature: 3000;Operating Temp: -20C (-4F) to a maximum of +45C (+113F);Warranty: 5 Year Limited
Additional Information
beam angle
220 °
Brightness (Lumens)
1600 lm
average life
25000 h
dimmable
Yes
Power Factor
0.96
Minimum Operating Temperature
-4 °F;-20 °C
Maximum Operating Temperature
+45 °C;+113 °F
Standards Met
cULus Listed
package quantity
6 PK;24 CT
lumens
1600
Warranty
5 Year Limited - 10 hr per day
Fixture Type
Type A
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S29816
sub brand
Satco
GTIN
00045923298165
UPC
045923298165
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
LED
Packaging
Weight
0.31 lb
Weight per each
0.35
Carton
24
Package
6
Uses, Certifications, and Standards
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
standard
cULus damp location rated
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Nacogdoches
13 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Nac Showroom
2 View Store

* All prices subject to change.

Begin Live Chat