65216 - Led DBL Head Security Flood White No MS

Nuvo

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Ruston, LA) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65216
Manufacturer
Nuvo
Manufacturer's Part Number
65/216
Description
Led DBL Head Security Flood White No MS
Led Security Light - Dual Head White Finish 4000K
Slang Terms

Suggest a New Term
Categories
Safety, Security & Step Lights - Security Lights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
045923680403 / 00045923680403
Weight per unit
2.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Ruston
0 (Find nearest stock)
West Monroe
0
All Stores
16
Resources
Images
 
 
65216 - Small Image
 
65216 - Large Image
Attachments
 
 
65216 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.200 to 0.072
Voltage Rating
120 to 277
Number of Lamps
2
Wattage
20
Material
Die Cast Aluminum
Lamp Type
LED
Ballast Type
Self
Material, Color, and Finish
fixture material
die-cast aluminum
Style
Utility
Dimensions and Weight
Width
4.16
Height
7.63
Length
7.63
Size
L:7.63 W:4.16 H:4.13
Descriptions
Long Description
LED Security Light - Dual Head White Finish 4000K
Special Features
Warranty: 5-Years ; FCC Compliant: True ; Cct Selectable: False ; CCT (Kelvin Temp): 4000K ; Hours Rated: 50000 ; Beam Angle (degree): 50 ; Indoor Outdoor: Outdoor ; IP Rating: IP65 ; Lens Finish: Frost ; Lens Material: Glass ; Operating Temp: -30C (-22F) to +50C (+122F) ; Watts: 20W ; Lumens: 1900L
extra long description
SATCO 65/216 LED DUAL HEAD SECURITY
Description
LED DBL HEAD SECURITY FLOOD WHITE NO MS
Product Type
Led Dual Head Security Light
Additional Information
Power Rating
0.9
Warranty
5 Year Limited - Fixtures
Reflector Type
Frost
Socket Type
Integrated
Manufacturer Information
Manufacturers Part Number
65/216
Brand
Nuvo
GTIN
00045923680403
UPC
045923680403
Taxonomies, Classifications, and Categories
Type
Commercial LED
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight
2.54
Weight per each
2.54
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-30C (-22F) to a maximum of +50C (+122F)
Frequency Rating
50/60
standard
cULus - Certified
Application
Outdoor
environmental conditions
Wet
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater West Monroe Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Bryan
14 View Store
Huntsville
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat