F60T12CWH015 - 75W T12 Ho 60" 42K 60CRI 5200LM

Sylvania

  • $14.41 (Each)
  • $14.41 (Each)

  • $216.15 (Per 15)

In-Stock: 0 available locally (Deer Valley, AZ) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F60T12CWH015
Manufacturer
Sylvania
Manufacturer's Part Number
F60T12/CW/HO/22513
Description
75W T12 Ho 60" 42K 60CRI 5200LM
75W, 60"Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135225130 / 00046135225130
Weight per unit
0.8388 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.41 (Each)
Standard Packaging
$216.15 (Per 15)
Stock Availability
Deer Valley
0 (Find nearest stock)
Phoenix
0
All Stores
94
Resources
Images
 
 
F60T12CWH015 - Small Image
 
F60T12CWH015 - Large Image
Attachments
 
 
F60T12CWH015 - Specification Sheet
Tech Bulletins
 
 
F60T12CWH015 - Tech Bulletin
Other Links
 
 
F60T12CWH015 - Other
 
F60T12CWH015 - Other
 
F60T12CWH015 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
SYL F60T12CWHO/22513 F60T12CWHO 15/
Product Type
F60T12CWHO 15/CS 1/Sku
Description
75W T12 HO 60" 42K 60CRI 5200LM
Long Description
75W, 60"MOL, T12 HO (800 mA) rapid start fluorescent lamp, Cool White phosphor, 4200K color temperature, 60 CRI
Additional Information
bulb type
T12
Manufacturer Information
Manufacturers Part Number
F60T12/CW/HO/22513
Brand
Sylvania-Ledvance
GTIN
00046135225130
UPC
046135225130
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.8388
Carton
1
Package
15
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 94

Location search:

Greater Phoenix Area

Location Stock Available

A-L

Location Stock Available
Lafayette
6 View Store
Leesville
1 View Store

M-Z

Location Stock Available
Salina
14 View Store

* All prices subject to change.

Begin Live Chat