LED8.5A19F82710Y - 8.5W Led A19 27K

Sylvania

  • $2.33 (Each)
  • $2.33 (Each)

  • $13.98 (Per 6)

In-Stock: 0 available locally (Andrews, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED8.5A19F82710Y
Manufacturer
Sylvania
Manufacturer's Part Number
LED8.5A19F82710YVRP/73885
Description
8.5W Led A19 27K
Led A19, 8.5W 80CRI, 800 Lumen, 2700K, 11000 Life, E26 Medium Base, Frosted Finish
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135738852 / 00046135738852
Weight per unit
0.205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.33 (Each)
Standard Packaging
$13.98 (Per 6)
Stock Availability
Andrews
0 (Find nearest stock)
Odessa
0
All Stores
128
Resources
Images
 
 
LED8.5A19F82710Y - Small Image
 
LED8.5A19F82710Y - Large Image
 
LED8.5A19F82710Y - Large Image
Attachments
 
 
LED8.5A19F82710Y - Specification Sheet
Tech Bulletins
 
 
LED8.5A19F82710Y - Tech Bulletin
Other Links
 
 
LED8.5A19F82710Y - Other
 
LED8.5A19F82710Y - Other
 
LED8.5A19F82710Y - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Glass
Shape
A19
Voltage Rating
120.00
Wattage
8.50
Lamp Type
LED A19
Material, Color, and Finish
Color Rendering Index
80
Finish
Frosted
Base Type
E26 Medium
Style
A-shape
color rendering index (cri)
80
Dimensions and Weight
Diameter
2.375 in
Length
4.33 in
Size
2.36
Descriptions
Description
8.5W LED A19 27K
Product Type
A19 LED Lamp
Short Description
A19 LED Lamp, 2700K, 8.5W, 120V
extra long description
SYL LED8.5A19F82710YVRP/73885 LED8.
Long Description
LED A19, 8.5W 80CRI, 800 Lumen, 2700K, 11000 Life, E26 Medium Base, FROSTED Finish
Additional Information
Brightness (Lumens)
800 lm
average life
11000 h
Standards Met
cETLus Listed
package quantity
6 CA;1 PK
Base
E26 Medium
Voltage
120.00 V
lumens
800
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED8.5A19F82710YVRP/73885
GTIN
00046135738852
UPC
046135738852
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight
0.205 lb
Weight per each
0.205
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cETLus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 128

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
36 View Store
West Wichita
54 View Store

M-Z

Location Stock Available
Rogers
7 View Store

* All prices subject to change.

Begin Live Chat