RT68TRIMEXT - *Discontinued* 8" Trim Ring Extender

Sylvania

  • $6.65 (Each)
  • $6.65 (Each)

  • $39.90 (Per 6)

In-Stock: 0 available locally (Cookeville, TN) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RT68TRIMEXT
Manufacturer
Sylvania
Manufacturer's Part Number
RT6/8/TRIMEXT/75082
Description
*Discontinued* 8" Trim Ring Extender
OBS75082 RT6 Trim Extender For 8 Inch Can Applications
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
N/A
UPC/GTIN
046135750823 / 00046135750823
Weight per unit
0.2367 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.65 (Each)
Standard Packaging
$39.90 (Per 6)
Stock Availability
Cookeville
0 (Find nearest stock)
Nashville RDC
0
All Stores
9
Resources
Images
 
 
RT68TRIMEXT - Small Image
 
RT68TRIMEXT - Large Image
Attachments
 
 
RT68TRIMEXT - Specification Sheet
Tech Bulletins
 
 
RT68TRIMEXT - Tech Bulletin
Other Links
 
 
RT68TRIMEXT - Other
 
RT68TRIMEXT - Other
 
RT68TRIMEXT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
8" TRIM RING EXTENDER
Product Type
RT68TRIMEXT 6/CS 1/Sku
extra long description
SYL RT6/8/TRIMEXT/75082 RT68TRIMEXT
Long Description
OBS75082 RT6 Trim extender for 8 inch can applications
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
RT6/8/TRIMEXT/75082
GTIN
00046135750823
UPC
046135750823
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
0.2367
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nashville RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat