2160 - Rac 2-1/2" Emt Inslted Set Screw Conn

Raco

  • $483.37 (Each)
  • $483.37 (Each)

In-Stock: 0 available locally (Gonzales, LA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2160
Manufacturer
Raco
Manufacturer's Part Number
2160
Description
Rac 2-1/2" Emt Inslted Set Screw Conn
Set-Screw Connector, Insulated, Steel, 2-1/2 In. Trade Size
Slang Terms

Suggest a New Term
Categories
Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
050169021606 / 00050169021606
Weight per unit
1.402 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$483.37 (Each)
Stock Availability
Gonzales
0
Baton Rouge
0
All Stores
0
Resources
Images
 
 
2160 - Small Image
 
2160 - Large Image
Attachments
 
 
2160 - Specification Sheet
Other Links
 
 
2160 - Other
 
2160 - Other
 
2160 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Length
2.875
Descriptions
Product Type
Commercial Fittings
extra long description
RACO 2160 CONN RGD/EMT SET SCREW IN
Long Description
SET-SCREW CONNECTOR, INSULATED, STEEL, 2-1/2 IN. TRADE SIZE
Special Features
provides a concrete tight connection when taped;UL listed for use with Rigid/IMC conduit;zinc electro plated
Description
RAC 2-1/2" EMT INSLTED SET SCREW CONN
Additional Information
Wall Thickness
0.115
pallet quantity
1000
fitting type
Connectors
Conduit Type
EMT
Insulation Type
Insulated
installation type
Screw
Manufacturer Information
Manufacturers Part Number
2160
Brand
RACO
GTIN
00050169021606
UPC
050169021606
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw connector, insulated, EMT
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight per each
1.402
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat