Add More Items
View All Quick Selects
Below you can add an image for '051128587904' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cantex 5133852 Is A 1 In. X 90-Degree X 36 In. Radius Plain End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
Available now at New Orleans: In Stock
Total Availability: In Stock
New Orleans Availability: In Stock
Book Price
$38.85
Each
00726585301904|0726585|726585301904|72658530190|30190|30190S|F40T12 BL (PK X 15)(Syl)|Shatrshield 30190S|Shat-R-Shield 30190S
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
$19.49
Cantex 5140114 Is A 6 In. Male Terminal Adapter Which Is A Connector Used to Transition From A Spigot End PVC Conduit to A Threaded Metal or PVC Plastic Female Bell End
Ready to ship from Baton Rouge: In Stock
Baton Rouge Availability: Out Of Stock
$2,037.10
Per 100
Cantex 5133857 Is A 2-1/2 In. X 90-Degree X 36 In. Radius Plain End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$93.22
Milb U9074-RXL-KK 4 Term RNGLS LRG
$298.10
Syl LEDLD900930FL120/75044 Ledld900
$27.92
Cantex 5140867 Is A 3 X 2 In. Reducer Bushing Designed to Fit Into The Bell End Of A Conduit to Reduce The Diameter to The Next Smaller Size
$24.60
3 Pole, 275 Amp, Non-Reversing Across The Line Contactor With 110-120V Ac Coil and No Auxiliary Contacts
$2,083.12
Cantex 5133104 Is A 1-1/4 In. Conduit Body Type C Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System
$1,179.46
Cantex 5133708 Is A 8 In. X 8 In. X 7 In. Junction Box Designed to Support Electrical Devices and Fixtures As Well As Providing Protection For Wires and Terminals
$7,707.71
Cantex 5144004 Is A 3/4 In. Schedule 40 End Bell Used In Concrete Vault Walls to Provide A Smooth Safe Entrance to The Conduit Outside
$384.46
OBSDR1AUNV850MOG 120W Led Hidr Lamp 5000K Corn Lamp
$148.20
Cantex 5144014 Is A 6 In. Schedule 40 End Bell Used In Concrete Vault Walls to Provide A Smooth Safe Entrance to The Conduit Outside
$1,991.93
OBS75858 88W NFC Linear Constant Current Led Driver, 240 2400 Ma Programmable, Dim 0 10V W/ 1 100% Range, 12V Aux, NFC= Near Field Communication. Field Programmable
$76.81
LTCSS5090
$37.99
Cantex 5134068 Is A 3 In. X 22-1/2-Degree Plain End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 22-1/2-Degree
$2,878.35
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:1.5IN, Outside Diameter:1.9375IN, Length:3.75IN, Material:Steel
$1,207.39
Cantex 5163416 Is A 3/4 In. Ez Flex Ent Threaded Terminal Adapter Used to Join Ez Flex Electrical Nonmetallic Tubing to Ent Box or Fitting Containing A Round Opening to Accept A Male Thread and Lock Nut
$343.68
1X90 Al Standard Elbow
$2,921.59
Eaton Bab Thermal Magnetic Circuit Breaker, 90A, Bab Type, 10 Kaic, Bolt-On Mounting, Two-Pole, Non-Interchangeable, 120/240V
$280.87
20
Popularity
Default