RV108Q - Highland Vinyl Ins Ring Term, 12-10awg

Scotchlok

  • $14.38 (Each)
  • $14.38 (Each)

  • $143.80 (Per 10)

In-Stock: 0 available locally (San Antonio, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RV108Q
Manufacturer
Scotchlok
Manufacturer's Part Number
RV108Q
Description
Highland Vinyl Ins Ring Term, 12-10awg
3M™ Highland™ Ring Tongue Terminal Ensures An Ideal Fit While Offering Reliable and Safe Performance. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
31200000 - Adhesives and sealants
UPC/GTIN
051128600375 / 00051128600375
Weight per unit
0.0119 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.38 (Each)
Standard Packaging
$143.80 (Per 10)
Stock Availability
San Antonio
0 (Find nearest stock)
San Antonio RDC
0
All Stores
304
Resources
Images
 
 
RV108Q - Small Image
 
RV108Q - Large Image
Attachments
 
 
RV108Q - Specification Sheet
Other Links
 
 
RV108Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
A ring is the standard style of tongue. The safest and most reliable; it cannot be removed unless mounting screw is removed.
Description
HIGHLAND VINYL INS RING TERM, 12-10AWG
Product Type
3M™ Highland™ Vinyl Insulated Butted Seam Ring Tongues
extra long description
3M 7000133675 3M™ Highland™ Vinyl I
Long Description
3M™ Highland™ Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Manufacturer Information
Brand
Scotchlok
Manufacturers Part Number
RV108Q
GTIN
00051128600375
UPC
051128600375
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
RING
Packaging
Weight per each
0.0119
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 304

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Springfield
5 View Store
Tulsa
284 View Store

A-L

Location Stock Available
Bartlesville
9 View Store

M-Z

Location Stock Available
Pryor
6 View Store

* All prices subject to change.

Begin Live Chat