Add More Items
View All Quick Selects
Below you can add an image for '05171210191' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cantex 5140867 Is A 3 X 2 In. Reducer Bushing Designed to Fit Into The Bell End Of A Conduit to Reduce The Diameter to The Next Smaller Size
Total Availability: In Stock
Check local availability
Book Price
$24.60
Each
Cantex 5163407 Is A 1 In. Ez Flex Ent Snap-In Terminal Adapter Used to Join Ez Flex Electrical Nonmetallic Tubing to Ent Box or Fitting
$674.10
Per 100
Cantex 5144007 Is A 1-1/2 In. Schedule 40 End Bell Used In Concrete Vault Walls to Provide A Smooth Safe Entrance to The Conduit Outside
$666.21
Cantex 5133877 Is A 6 In. X 90-Degree X 36 In. Radius Plain End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$181.02
Cantex 5144017 Is A 1-1/4 In. One Piece Expansion Coupling Designed to Compensate For Length Changes Due to Temperature Variations In Exposed Conduit Runs
$2,916.64
Cantex 5133741 Is A 1 In. Service Entrance Caps Which Is Used As The Entry Point For Overhead Power and Communication Wires Into A Building
$1,434.48
Cantex 5133567 Is A 1-1/2 In. Conduit Body Type T Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$1,817.62
Cantex 5133657 Is A 4 In. Conduit Body Type LR Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$9,771.12
Cantex 5133671 Is A 3-1/2 In. Conduit Body Type LB Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$9,458.17
Cantex 5133716 Is A 3/4 In. Box Adapter Designed to Connect Nonmetallic Conduit to All Electrical Enclosures
$187.44
Cantex 5133104 Is A 1-1/4 In. Conduit Body Type C Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System
$1,179.46
Cantex 5133876 Is A 2 In. X 90-Degree X 48 In. Radius Plain End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$37.74
Cantex 5133760 Is A Round Floor Box With Four 3/4 In. Outlets Designed to Be Embedded In Concrete Floor Giving Access to Power, Data, and Communication Lines
$58.88
Cantex 5133873 Is A 1-1/2 In. X 90-Degree X 24 In. Radius Plain End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$45.07
Cantex 5133715 Is A 1/2 In. Box Adapter Designed to Connect Nonmetallic Conduit to All Electrical Enclosures
$183.89
Cantex 5140113 Is A 5 In. Male Terminal Adapter Which Is A Connector Used to Transition From A Spigot End PVC Conduit to A Threaded Metal or PVC Plastic Female Bell End
$1,694.61
Cantex 5133717 Is A 1 In. Box Adapter Designed to Connect Nonmetallic Conduit to All Electrical Enclosures
$197.53
Cantex 5133734 Is A 1-1/2 In. Conduit Clamp / Strap Which Is A U-Shaped Conduit Support Used to Anchor Conduit to Interior or Exterior Surfaces
$97.74
Cantex 5140114 Is A 6 In. Male Terminal Adapter Which Is A Connector Used to Transition From A Spigot End PVC Conduit to A Threaded Metal or PVC Plastic Female Bell End
$2,037.10
Cantex 5133718 Is A 1-1/4 In. Box Adapter Designed to Connect Nonmetallic Conduit to All Electrical Enclosures
$211.15
20
Popularity
Default