Add More Items
View All Quick Selects
Below you can add an image for '051712646307' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cantex 5133301 Is A 1-Gang 3/4IN. Exposed Boxes Type Fde Designed For Use In Indoor and Outdoor Locations Where The Box Is Exposed and Subject to Environmental Conditions
Total Availability: In Stock
Check local availability
Book Price
$1,372.47
Per 100
Cantex 5133648 Is A 1-1/2 In. Conduit Body Type LL Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$1,104.07
Cantex 5144030 Is A 2-1/2 In. Meter Riser Expansion Joint With Terminal Adapter Designed For Use In Electrical Service Entrance Applications Where Underground Service Emerges to Connect to The Meter.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$7,978.00
Cantex 5133649 Is A 1-1/4 In. Conduit Body Type LL Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$940.77
Cantex 5133644 Is A 2-1/2 In. Conduit Body Type LL Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$8,153.73
Cantex 5133646 Is A 3 In. Conduit Body Type LL Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$9,084.29
Cantex 5133645 Is A 4 In. Conduit Body Type LL Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$9,782.31
Cantex 5140031 Is A 1/2 In. End Cap Designed to Cap Off PVC Conduit Either Temporarily or Permanently Using PVC Solvent Cement
$228.78
Cantex 5140113 Is A 5 In. Male Terminal Adapter Which Is A Connector Used to Transition From A Spigot End PVC Conduit to A Threaded Metal or PVC Plastic Female Bell End
$1,694.61
Cantex 5140114 Is A 6 In. Male Terminal Adapter Which Is A Connector Used to Transition From A Spigot End PVC Conduit to A Threaded Metal or PVC Plastic Female Bell End
$2,037.10
Cantex 5163416 Is A 3/4 In. Ez Flex Ent Threaded Terminal Adapter Used to Join Ez Flex Electrical Nonmetallic Tubing to Ent Box or Fitting Containing A Round Opening to Accept A Male Thread and Lock Nut
$343.68
Cantex 5133866 Is A 1-1/2 In. X 90-Degree X 36 In. Radius Plain End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$62.51
Each
Cantex 5133591 Is A 3/4 In. Service Entrance Caps Which Is Used As The Entry Point For Overhead Power and Communication Wires Into A Building
$1,280.75
Cantex 5134019 Is A 2-1/2 In. X 22-1/2-Degree X 24 In. Radius Plain End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 22-1/2-Degree
$39.55
Cantex 5142222 Is A 1-1/4 X 1 In. Reducer Bushing Designed to Fit Into The Bell End Of A Conduit to Reduce The Diameter to The Next Smaller Size
$528.51
Cantex 5133104 Is A 1-1/4 In. Conduit Body Type C Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System
$1,179.46
Cantex 5133659 Is A 3-1/2 In. Conduit Body Type LR Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$9,308.03
The Klein Tools 8-Pocket Extra-Capacity Tool Pouch Has Plenty Of Room to Hold The Tools You Need For The Job. The Pouch Features Leather Construction Riveted to Promote Longer Life. The Pouch Conveniently Attaches to Your Belt For Ready Access to Items.
$72.40
Cantex 5133739 Is A 2-1/2 In. Conduit Clamp / Strap Which Is A U-Shaped Conduit Support Used to Anchor Conduit to Interior or Exterior Surfaces
$205.44
Cantex 5163407 Is A 1 In. Ez Flex Ent Snap-In Terminal Adapter Used to Join Ez Flex Electrical Nonmetallic Tubing to Ent Box or Fitting
$674.10
20
Popularity
Default