Add More Items
View All Quick Selects
Below you can add an image for '078477830741' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$59.58
Each
This item is no longer available. Click to view alternate items.
Ready to ship from DFW RDC: In Stock
DFW RDC Availability: Out Of Stock
$88.84
5/8X10 DBL Upset
$28.23
6" Trim PAR30L Eyeball White Trim With White Eyeball, 30 Degree Tilt
$38.11
Polypropylene-Insulated Ferrule, Total Length .787 Inches/20MM, Pin Length .472 Inches/12MM, Pin Diameter .142 Inches/3.6MM, Base Diameter .244 Inches/6.2MM, Wire Range 10 Awg/6.00MM2, Color Yellow, Copper, Tin Plated
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$120.22
Per 100
Eye Ball, White, Recessed Mount, 8 In Diameter, 8.257 In Length, 4 In Width, 8 In Height, 1.3799 LB
The Fluke 787 Was The First Tool to Combine A DMM and A Loop Calibrator to Give Process Technicians Double The Power In One Tool. Now It’S Even Better, The Range Is Extended With The New Fluke 789 – The Ultimate Loop Calibration Multimeter.
$1,783.65
30A 3P Starter Nema1
$8,846.00
Precision Limit Switch, E47, Extended Straight Plunger, Screw Terminals, 15A At 250 Vac, 6A At 30 VDC, 0.01 MM/S-1M/S, 1-SPDT (Form C)
$63.48
Anti-Rattle Support
$111.96
Scotch-Brite™ General Purpose Hand Pad 7447 Combines Flexibility With Effective Cutting Action and Precise Hand Control to Accomplish Tough Cleaning Jobs or Produce Fine Finishing Results, Use After Use. Very Fine Grade Aluminum Oxide Abrasives Cut Fast and Fine, Leaving A Smooth, Finished Surface. Suitable For Use On A Wide Variety Of Materials and For Many Different Tasks.
$1.71
Conduit Pipe 21141300 Phoenix Conduit Coupling, Trade Size: 1-1/4 In, 1.869 In Outside Diameter, 1-41/64 In Length, Flexibility: Rigid, Aluminum, Ul Listed, Csa Certified
$2,661.21
Manual Control Switch 3-Pole 60A 600V
$247.84
8841 Phone
$200.00
Lexmark Yellow Toner
Request Quote
SD475S Deep WP Box 4 X 3/4"H, Premium Powder Coated, Gray, 1 Gang, Rectangular, Plug Mount, 4 Hubs, 3/4 In Hub Size, 4 In Length, 3/4 In Height
$975.29
8 STR Cu 4/C Black/White/Red/Green Soow Black 90C 600V Paper Non-Ul/Non-Csa 500 FT
$4,782.89
Per 1,000 Feet
On Off - DPST - Nickel .250 Quikconnect Bat Toggle Switch
$14.78
Lexmark Cyan Toner
20
Popularity
Default