FLNR45ID - 45A 250V Ul Class RK5 Dual Element TD Fuse

Littelfuse

  • $29.63 (Each)
  • $29.63 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLNR45ID
Manufacturer
Littelfuse
Manufacturer's Part Number
FLNR045ID
Description
45A 250V Ul Class RK5 Dual Element TD Fuse
FLNR045ID Is A Class RK5 Fuse With An Ampere Rating Of 45 and Cartridge-Style Construction.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458023824 / 00079458023824
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.63 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
10
Resources
Images
 
 
FLNR45ID - Small Image
 
FLNR45ID - Large Image
Attachments
 
 
FLNR45ID - Specification Sheet
Brochures
 
 
FLNR45ID - Brochure
Tech Bulletins
 
 
FLNR45ID - Tech Bulletin
Other Links
 
 
FLNR45ID - Other
 
FLNR45ID - Other
 
FLNR45ID - Other
 
FLNR45ID - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
45A 250V UL CLASS RK5 DUAL ELEMENT TD FUSE
Product Type
Fus 250V T/D Class RK5 45A Indicating
extra long description
LFSE FLNR045ID FUS 250V T/D CLASS R
Long Description
FLNR045ID is a Class RK5 fuse with an ampere rating of 45 and cartridge-style construction.
Special Features
Time-Delay
Manufacturer Information
Manufacturers Part Number
FLNR045ID
Brand
Littelfuse
GTIN
00079458023824
UPC
079458023824
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Packaging
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
Application
General Purpose
standard
Standard 248-12 UL Listed/CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
10 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat