FLNR60ID - 60A 250V Ul Class RK5 Dual Element TD Fuse

Littelfuse

  • $29.63 (Each)
  • $29.63 (Each)

In-Stock: 0 available locally (McAllen, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLNR60ID
Manufacturer
Littelfuse
Manufacturer's Part Number
FLNR060ID
Description
60A 250V Ul Class RK5 Dual Element TD Fuse
FLNR060ID Is A Class RK5 Fuse With An Ampere Rating Of 60 and Cartridge-Style Construction.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458023848 / 00079458023848
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.63 (Each)
Stock Availability
McAllen
0 (Find nearest stock)
All Stores
36
Resources
Images
 
 
FLNR60ID - Small Image
 
FLNR60ID - Large Image
 
FLNR60ID - Large Image
Attachments
 
 
FLNR60ID - Specification Sheet
Brochures
 
 
FLNR60ID - Brochure
Tech Bulletins
 
 
FLNR60ID - Tech Bulletin
Other Links
 
 
FLNR60ID - Other
 
FLNR60ID - Other
 
FLNR60ID - Other
 
FLNR60ID - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Voltage Rating
250 V ac;125 V dc
interrupt rating
Ac:200;300 kAIC Rms (Symmetrical);DC:20 kAIC
Terminal Type
Ferrule
Dimensions and Weight
Diameter
1-1/16 in;27 mm
Overall Length
5-7/8 in;149.2 mm
Descriptions
Description
60A 250V UL CLASS RK5 DUAL ELEMENT TD FUSE
Long Description
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 60 A, 250 V ac;125 V dc, Ferrule Terminal, Blown Fuse Indicator, 1-1/16 in Diameter, 5-7/8 in Overall Length, 0.12 lb
Special Features
Time-Delay
Product Type
Power Fuse
Time Delay Power Fuse
Features
Littelfuse FLNR_ID Indicator(TM) fuses provide visual blown fuse indication at a glance. The patented state-of-the-art solid state design provides maximum reliability and superior performance characteristics in a true dual-element design. The use of Indicator fuses reduces down-time, nuisance opening, increases safety, and can save thousands of dollars in lost production time.
Short Description
Power Fuse, 60 A, 250 VAC/125 V dc, Time Delay, RK5 Class, ID
extra long description
LFSE FLNR060ID FUS 250V T/D CLASS R
Additional Information
Fuse Class
RK5 Class
Fuse Type
Ferrule
BLOWN FUSE INDICATOR
Yes
Standards Met
UL Listed 248-12;UL Listed (File:E81895);CSA Certified (File:LR29862);Federal Specification WF-1814 (QPL- W-F-1814);QPL;CE Certified
package quantity
1 CT;10 PK
Made in USA
yes
Manufacturer Information
Brand
Powr-Gard(R)
Littelfuse
Powr-Pro(R)
Manufacturers Part Number
FLNR060ID
GTIN
00079458023848
UPC
079458023848
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Packaging
Weight
0.12 lb
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
Application
Service Entrance Switches;Switchboard Main and Feeder Switches;Transformers;Motor Control Center Mains and Motor Branch Circuits;individual Fused Combination Motor Controllers;Distribution Panelboards;industrial Control Panels;Protection of Fully-Rated Panelboards and Loadcenters;All General Purpose Circuits
standard
Standard 248-12 UL Listed/CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 36

Location search:

Greater McAllen Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
29 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Shreveport
7 View Store

* All prices subject to change.

Begin Live Chat