FLSR10ID - 10A 600V Ul Class RK5 Dual Element TD Fuse

Littelfuse

  • $40.74 (Each)
  • $40.74 (Each)

In-Stock: 0 available locally (Pryor, OK) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLSR10ID
Manufacturer
Littelfuse
Manufacturer's Part Number
FLSR010ID
Description
10A 600V Ul Class RK5 Dual Element TD Fuse
FLSR010ID Is A Class RK5 Fuse With An Ampere Rating Of 10 and Cartridge-Style Construction.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458025347 / 00079458025347
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.74 (Each)
Stock Availability
Pryor
0 (Find nearest stock)
Tulsa
0
All Stores
6
Resources
Images
 
 
FLSR10ID - Small Image
 
FLSR10ID - Large Image
Attachments
 
 
FLSR10ID - Specification Sheet
Brochures
 
 
FLSR10ID - Brochure
Tech Bulletins
 
 
FLSR10ID - Tech Bulletin
Other Links
 
 
FLSR10ID - Other
 
FLSR10ID - Other
 
FLSR10ID - Other
 
FLSR10ID - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
10A 600V UL CLASS RK5 DUAL ELEMENT TD FUSE
Product Type
Fus 600V T/D Class RK5 10A Indicating
Long Description
FLSR010ID is a Class RK5 fuse with an ampere rating of 10 and cartridge-style construction.
Special Features
Time-Delay
extra long description
LFSE FLSR010ID FUS 600V T/D CLASS R
Manufacturer Information
Manufacturers Part Number
FLSR010ID
Brand
Littelfuse
GTIN
00079458025347
UPC
079458025347
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Packaging
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
Application
General Purpose
standard
Standard 248-12 UL Listed/CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Tulsa Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Natchitoches
4 View Store

* All prices subject to change.

Begin Live Chat