FLNR.400 - 4/10A 250V TD Class RK5 Dual Elem Fuse

Littelfuse

  • $24.25 (Each)
  • $24.25 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLNR.400
Manufacturer
Littelfuse
Manufacturer's Part Number
FLNR.400
Description
4/10A 250V TD Class RK5 Dual Elem Fuse
FLNR.400 Is A Class RK5 Fuse With An Ampere Rating Of 0.4 and Cartridge-Style Construction.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458150230 / 00079458150230
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.25 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
20
Resources
Images
 
 
FLNR.400 - Small Image
 
FLNR.400 - Large Image
Attachments
 
 
FLNR.400 - Specification Sheet
Brochures
 
 
FLNR.400 - Brochure
Tech Bulletins
 
 
FLNR.400 - Tech Bulletin
Other Links
 
 
FLNR.400 - Other
 
FLNR.400 - Other
 
FLNR.400 - Other
 
FLNR.400 - Other
 
FLNR.400 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
4/10A 250V TD CLASS RK5 DUAL ELEM FUSE
Product Type
Fus 250V T/D Class RK5 .400a
Long Description
FLNR.400 is a Class RK5 fuse with an ampere rating of 0.4 and cartridge-style construction.
Special Features
Time-Delay
extra long description
LFSE FLNR.400 FUS 250V T/D CLASS RK
Manufacturer Information
Manufacturers Part Number
FLNR.400
Brand
Littelfuse
GTIN
00079458150230
UPC
079458150230
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
Application
General Purpose
standard
Standard 248-12 UL Listed/CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
20 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat