JTD35 - 35A 600V TD Dual Elem Class J Fuse

Littelfuse

  • $80.20 (Each)
  • $80.20 (Each)

In-Stock: 0 available locally (Texarkana, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JTD35
Manufacturer
Littelfuse
Manufacturer's Part Number
JTD035
Description
35A 600V TD Dual Elem Class J Fuse
JTD035 Is A Class J Fuse With An Ampere Rating Of 35 and Cartridge-Style Construction.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121609 - Midget fuses
UPC/GTIN
079458202168 / 00079458202168
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.20 (Each)
Stock Availability
Texarkana
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
JTD35 - Small Image
 
JTD35 - Large Image
Attachments
 
 
JTD35 - Specification Sheet
Brochures
 
 
JTD35 - Brochure
Tech Bulletins
 
 
JTD35 - Tech Bulletin
Other Links
 
 
JTD35 - Other
 
JTD35 - Other
 
JTD35 - Other
 
JTD35 - Other
 
JTD35 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
35
Descriptions
Description
35A 600V TD DUAL ELEM CLASS J FUSE
Product Type
Fus 600V T/D Class J 35a
extra long description
LFSE JTD035 FUS 600V T/D CLASS J 35
Long Description
JTD035 is a Class J fuse with an ampere rating of 35 and cartridge-style construction.
Special Features
Time-Delay
Manufacturer Information
Manufacturers Part Number
JTD035
Brand
Littelfuse
GTIN
00079458202168
UPC
079458202168
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS J
Packaging
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
Application
Motor Control Centers
standard
Standard 248-8 UL Listed/CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Texarkana Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Jasper
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat