313002 - 2A 250V TD Glass Fuse

Littelfuse

  • $4.88 (Each)
  • $4.88 (Each)

  • $24.40 (Per 5)

In-Stock: 0 available locally (North Austin, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
313002
Manufacturer
Littelfuse
Manufacturer's Part Number
313002P
Description
2A 250V TD Glass Fuse
Slo-Blo Ceramic Axial 2A. The 3AG Slo-Blo® Fuse Solves A Broad Range Of Application Requirements While Offering Reliable Performance and Costeffective Circuit Protection. Features: 313 and 315 Series Fuses Have Time-Delayed In The Overload Range, Which Provides Superior Protection Inductive Loads Such As Motors, Transformers, and Solenoids. 3AG Indicating Fuses Instantly Identify Themselves Upon Opening By Showing A Discoloration Of Their Glass Bodies. Guesswork and Time-Consuming Circuit Testing Is Elimin
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458922998 / 00079458922998
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.88 (Each)
Carton
$24.40 (Per 5)
Stock Availability
North Austin
0
Austin RDC
0
All Stores
0
Resources
Images
 
 
313002 - Small Image
 
313002 - Large Image
Attachments
 
 
313002 - Specification Sheet
Brochures
 
 
313002 - Brochure
Tech Bulletins
 
 
313002 - Tech Bulletin
Other Links
 
 
313002 - Other
 
313002 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
2.5
Descriptions
Description
2A 250V TD GLASS FUSE
Product Type
Slo-Blo Ceramic Axial 2a
extra long description
LFSE 313002P SLO-BLO CERAMIC AXIAL
Long Description
SLO-BLO CERAMIC AXIAL 2A. The 3AG Slo-Blo® fuse solves a broad range of application requirements while offering reliable performance and costeffective circuit protection. Features: 313 and 315 series fuses have time-delayed in the overload range, which provides superior protection inductive loads such as motors, transformers, and solenoids. 3AG indicating fuses instantly identify themselves upon opening by showing a discoloration of their glass bodies. Guesswork and time-consuming circuit testing is elimin
Special Features
Time-Delay
Manufacturer Information
Manufacturers Part Number
313002P
Brand
Littelfuse
GTIN
00079458922998
UPC
079458922998
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Time-Delay
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
Application
Perfect for use in lighthing systems
standard
Standard 248-14 UL Listed/CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat