Add More Items
View All Quick Selects
Below you can add an image for 'Rigid / Imc Conduit' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Split Bolt Connector, #14 Awg (Minimum Tap With Maximum Main);#10 Awg (Solid Equal Main and Tap) Conductor Size, #8 Awg (Solid Equal Main and Tap) Conductor Size, Non-Insulated, Copper Conductor Material, 25/32 In Overall Length, Split Terminal, 0.03 LB/Ea
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$652.04
Per 100
8' Tandem T5HO, 54W Fixtu
Check local availability
$197.68
Each
8' Vapor Proof Housing
$91.53
8' Vapor Tite
Total Availability:
Total Availability: Out of Stock
$288.71
This item is no longer available. Click to view alternate items.
Bare Cu #8 Sol PCS
$591.20
Per 1,000 Feet
Eaton Crouse-Hinds Series Rigid/Imc Cable and Conduit Hanger, Emt and Rigid/Imc, 3-1/2" Emt Conduit Size, Steel, 3-1/2" Rigid Conduit Size, With Bolt
$565.02
(4) 32W T8 8' Tandem Instant Start Cee Listed Ballast, 120-277V, Wet Location, Gear Tray Provided With Holes For M4 Reflector Accessory
$260.84
Peco Fasteners #8 (1/4 Hex) X 1/2 Hex Washer Head Unslot Type 2 Self Drill Screw Zinc Plated
$10.08
Peco Fasteners #8 (1/4 Hex) X 1 Hex Washer Head Unslot Type 2 Self Drill Screw Zinc Plated
$9.76
Self Drill Screw, Wafer Head, 1-1/2 In Length, Zinc Plated, #8 Awg Diameter, Phillips Drive, 0.4 LB
$9.06
8' Led Strip W/Lens 4K
$364.18
Peco Fasteners #8 X 1/2 Pan Head Phillip Self Drill Screw Zinc Plated
$10.56
Peco Fasteners #8 (1/4 Hex) X 3/4 Hex Washer Head Unslot Type 2 Self Drill Screw Zinc Plated
$10.50
Juno Trac-Lites R Series Reduced Profile, Single Circuit Track Section For Surface or Pendant Mounting. Accepts All Trac-Lites and Trac-Master Track Fixtures. The Insulator Stays Same Length As Extrusion to Simplify Field-Cutting Of Track.
$74.71
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size #8 Awg Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 21, Die Color Code Red
$234.90
Peco Fasteners #8 X 1-1/4 Modified Truss (Wafer) Head Phillip Type 2 Self Drill Screw Zinc Plated
$15.69
4 Lamp, Tandem 8' Standard Strip, 120-277V Cee Listed Electronic Ballast, T8, Flip-Up Sockets
$135.41
Tandem Strip, T8 Bulb Shape, 48 In Length, 4-1/4 In Width, 3-1/2 In Height, 277 V Ac, 32 W, Instant, 2 Lamps, 1 Ballasts, Surface Mount, 11.3999 LB
20
Popularity
Default