E750ICAT - 6" Ic At Led New Construction Housing

Halo

  • $16.78 (Each)
  • $16.78 (Each)

In-Stock: 0 available locally (Kenedy, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E750ICAT
Manufacturer
Halo
Manufacturer's Part Number
E750ICAT
Description
6" Ic At Led New Construction Housing
6" Ic, Air-Tite, Led New Contstruction Housing, 120V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083775040 / 00080083775040
Weight per unit
2.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.78 (Each)
Stock Availability
Kenedy
0 (Find nearest stock)
San Antonio RDC
1
All Stores
544
Resources
Images
 
 
E750ICAT - Large Image
 
E750ICAT - Video
 
E750ICAT - Large Image
Attachments
 
 
E750ICAT - Specification Sheet
Other Links
 
 
E750ICAT - Other
 
E750ICAT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120-277V
Lamp Type
LED (Not Included)
amperage rating
N/A
Ballast Type
N/A
Wattage
N/A
Descriptions
Product Type
6 In Ic, At, Led Housing, NC
Description
6" IC AT LED NEW CONSTRUCTION HOUSING
extra long description
CLS E750ICAT 6 IN IC, AT, LED HOUSI
Long Description
6" IC, Air-Tite, LED New Contstruction Housing, 120V
Special Features
For use in insulated ceilings
Additional Information
Socket Type
Quick Connect (No Socket)
Manufacturer Information
Brand
HALO
Manufacturers Part Number
E750ICAT
GTIN
00080083775040
UPC
080083775040
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" E7 Housing
Packaging
Weight per each
2.2999
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - Damp Location;cULus Listed - Wet Location;Airtite;RoHS Compliant
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 544

Location search:

Greater San Antonio RDC Area

Location Stock Available
San Antonio RDC
1 View Store

A-L

Location Stock Available
Hot Springs
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat