Add More Items
View All Quick Selects
Below you can add an image for '082472210100' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The S100X225VAM Die-Cut Self-Laminating Label Cassette Includes Both Label Material and Ribbon For Easy Changeover. Self-Laminating Adhesive Labels For Wire/Cable Identification Include A White Print-On Area and A Clear Overlaminate. For Use With The MP300 Printer. Vinyl. 1" X 2.25" (25.4 MM X 57.2 MM). Wire/Cable Size Range 8 - 4 Awg. Color Clear/White. 125 Labels Per Cassette. 1 Cassette Per Package.
Total Availability: In Stock
Check local availability
Book Price
$76.80
Each
P100 Quickflash
$6.54
Photocell, 120 V Ac, Plastic, Black, Wall Mount, 1.13 In Width, 2.06 In Height, 0.110 LB
$8.25
3M™ 82 F Series Resin Compression Inline Cable Splice Kit With Flame Retardant Compound 2131, Is Designed For Inline Splicing On Non Shielded Portable Power Cables and Cords. The Wet/Dry Flexible Power Cable Splice Kit Is Suitable For Use On Single and Multi Conductor Cables, Depending On The Voltage Rating.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$186.70
3M 7100117646 3M™ Scotchcast™ Inlin
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$178.17
The MP100 Mobile Printer Prints Continuous Labels and Features An Automatic Cutter. The Ultimate In Flexibility With Usb, Bluetooth, and Mobile App Connectivity. The Compact Size and Protective Bumper Make This Printer Perfect For The Plant Floor or Job Site. Includes MP100 Printer, T100X000VPM-BK Continuous Tape Cassette, Usb Cable, Impact Bumper, Ac Power Adapter With North America Power Cord. For Use With MP Label Cassettes. 2.13" X 5.75" (54 MM X 146 MM). Color Black and Gray. 1 Package.
$294.24
3M 7100123110 3M™ Scotchcast™ Inlin
$111.85
$119.33
3M 7100123073 3M™ Scotchcast™ Inlin
$67.99
FC100U: Standard Duty, Closed Mesh, Single-Eye Grip, Cable Diameter 1.00 - 1.24 Inches, Bale Length 9-In, Mesh Length 15-In, Break Strength 1680 LBS.
$67.87
P&S HS1001 Disc Sub CX1054
$74.24
This item is no longer available. Click to view alternate items.
The S100X150VATY Thermal Transfer Vinyl Self-Laminating Label Includes A White Print-On Area and Clear Overlaminate to Protect The Legend For Easy Identification. It Is Sized Specifically For Wire and Cable Applications. Upgrade Your Cable Coding System With Improved Organization and Identification. The Label Is Made Of Thin and Conformable Material. Rated For Use Up to 150°F (65°C). 1.0" X 1.5" (25.4 X 38.1 MM) With A 3.0" (76.2 MM) Core. Color White. 5000 Per Package.
$79.30
Per 1,000
The T100X000YKM-BK Continuous Tape Cassette Includes Both Label Material and Ribbon For Easy Changeover. Print Custom Pipe Markers, Voltage Markers, Signs, Bin Markers, and Network Identification Labels On Demand. For Flat Label Applications Only. For Use With The MP100 and MP300 Printers. Polyester. 1" X 30' (25.4 MM X 9.1 M). Color Black On Clear. 1 Cassette Per Package.
$99.53
The T100X000MPM-BK Magnetic Continuous Tape Cassette Includes Both Label Material and Ribbon For Easy Changeover. Print Custom Pipe Markers, Voltage Markers, Signs, Bin Markers, and Network Identification Labels On Demand. For Flat Label Applications Only. For Use With The MP100 and MP300 Printers. Magnetic. 1" X 4.9' (25.4 MM X 1.5 M). Color Black On White. 1 Cassette Per Package.
$39.00
<P>Sheet Metal Adapter Plate That Accepts Two (2) Extron Electronics Maap Style Device Plates (Sold Separately). For Use With 828GFITC or 828GFITCAL Cover Plates (Sold Separately).</P>
$44.59
Din Rail, Aluminum, 39.4 In Overall Length, 0.38 LB
$32.03
CH Style Load Center, 22 Spaces, 22 Circuits, 100 A, 120/240 V Ac, #6 to 1/0 Awg Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 21 In Overall Height, 14 LB
$183.95
Eaton CH Main Breaker Loadcenters, Cover Included, Main Breaker, 100 A, X2, Copper, Nema 3R, Metallic, CH, 44, 22, Three-Wire, Single-Phase, Overhead, 120/240 V
$346.17
RB10075SS
$29.99
The S100X125VAM Die-Cut Self-Laminating Label Cassette Includes Both Label Material and Ribbon For Easy Changeover. Self-Laminating Adhesive Labels For Wire/Cable Identification Include A White Print-On Area and A Clear Overlaminate. For Use With The MP300 Printer. Vinyl. 1" X 1.25" (25.4 MM X 31.8 MM). Wire/Cable Size Range 12 - 10 Awg. Color Clear/White. 200 Labels Per Cassette. 1 Cassette Per Package.
$69.04
20
Popularity
Default