Add More Items
View All Quick Selects
Below you can add an image for '084705201405' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Arrow Hart Extra Heavy-Duty Angled Plug , #12-4 Awg, 50A, Industrial, Range and Dryer, 250V, Back Wire, Gray, Brass, Nylon, 15-50P, Three-Pole, Four-Wire, Grounding, Screw, Nylon, Core Pack
Total Availability: In Stock
Check local availability
Book Price
$317.20
Each
00032664150005|0032664|032664150005|03266415000|15000|5270V SP L|5270VSPL|5270V-SP-L|Recp CO/Alr Duplex 15A 125V 2P3W STR Iv|Arrow Hart - Cooper Wiring Devices 5270V SP L|Arrow Hart - Cooper Wiring Devices 5270VSPL|Arrow Hart - Cooper Wiring Devices 5270V-SP-L|Cooper Wiring Devices 5270V SP L|Cooper Wiring Devices 5270VSPL|Cooper Wiring Devices 5270V-SP-L|Cooperwiring 5270V SP L|Cooperwiring 5270VSPL|Cooperwiring 5270V-SP-L|Eagle 5270V SP L|Eagle 5270VSPL|Eagle 5270V-SP-L|Eaton 5270V SP L|Eaton 5270VSPL|Ea
Available now at Tyler: In Stock
Tyler Availability: In Stock
$14.96
00786685676364|0786685|786685676364|78668567636|67636|8411K11|PB Door Switch|Cutler Hammer 8411K11|Cutler-Hammer, Inc 8411K11|Eatin 8411K11|Eaton / Cutler Hammer 8411K11|Eaton 8411K11|Eaton Electrical 8411K11|Eatton 8411K11|Eeton 8411K11
Total Availability:
Total Availability: Out of Stock
$3.70
This item is no longer available. Click to view alternate items.
Cantex 5233770 Is A 3 In. X 45-Degree Bell End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$2,696.84
Per 100
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series Are Designed Using 3M’S Proprietary Cold Shrink Delivery System. Products Are Supplied Prestretched On A Removable Core For Efficiency and Ease Of Installation. Removal Of The Core (Unwinding) After Positioning The Splice Allows The Product to Shrink Into Position Forming A Moisture-Tight Seal. The Live Memory Action Of The Specially Formulated Epdm Material Promotes A Permanent, Durable Environmental Seal and Insulation, With A Typical Operating Te
$49.81
Square Cover, Steel, Pre-Galvanized, 9 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1 In Height, 10.89 LB/100
$518.35
Cable Cutter, 1 In Cutting Capacity, Black Handle Color, MC Cable, 10.63 In Overall Length, 0.72 LB
$100.32
$37.99
$36.38
$80.77
00786685676333|0786685|786685676333|78668567633|67633|8411K8|Push Button Switch Control|Cutler Hammer 8411K8|Cutler-Hammer, Inc 8411K8|Eatin 8411K8|Eaton / Cutler Hammer 8411K8|Eaton 8411K8|Eaton Electrical 8411K8|Eatton 8411K8|Eeton 8411K8
$3.97
Features:Configuration Double Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4 X 4 X 0.25IN, Cubic Capacity:3ci
$1,372.81
$56.68
Conduit Pipe 25020520 Phoenix Conduit Nipple, Steel, Galvanized, 10 In Length, Trade Size: 1/2 In, 0.84 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
Total Availability: Available from manufacturer.
$1,567.26
Conduit Pipe 21140700 Phoenix Conduit Coupling, Trade Size: 3/4 In, 1-1/4 In Outside Diameter, 4-1/4 In Length, Flexibility: Rigid, Aluminum, Ul Listed, Csa Certified
$1,650.42
Square Cover, Steel, Pre-Galvanized, 8 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1 In Height, 9.98 LB/100
$770.10
Square Cover, Steel, Pre-Galvanized, 6 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1 In Height, 9.07 LB/100
$365.61
20
Popularity
Default