Add More Items
View All Quick Selects
Below you can add an image for '084705212135' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series Are Designed Using 3M’S Proprietary Cold Shrink Delivery System. Products Are Supplied Prestretched On A Removable Core For Efficiency and Ease Of Installation. Removal Of The Core (Unwinding) After Positioning The Splice Allows The Product to Shrink Into Position Forming A Moisture-Tight Seal. The Live Memory Action Of The Specially Formulated Epdm Material Promotes A Permanent, Durable Environmental Seal and Insulation, With A Typical Operating Te
Total Availability: In Stock
Check local availability
Book Price
$80.77
Each
$56.68
Eaton Arrow Hart Extra Heavy-Duty Angled Plug , #12-4 Awg, 50A, Industrial, Range and Dryer, 250V, Back Wire, Gray, Brass, Nylon, 15-50P, Three-Pole, Four-Wire, Grounding, Screw, Nylon, Core Pack
$317.20
00786685676364|0786685|786685676364|78668567636|67636|8411K11|PB Door Switch|Cutler Hammer 8411K11|Cutler-Hammer, Inc 8411K11|Eatin 8411K11|Eaton / Cutler Hammer 8411K11|Eaton 8411K11|Eaton Electrical 8411K11|Eatton 8411K11|Eeton 8411K11
Total Availability:
Total Availability: Out of Stock
$3.70
This item is no longer available. Click to view alternate items.
$49.81
$37.99
$36.38
00786685676333|0786685|786685676333|78668567633|67633|8411K8|Push Button Switch Control|Cutler Hammer 8411K8|Cutler-Hammer, Inc 8411K8|Eatin 8411K8|Eaton / Cutler Hammer 8411K8|Eaton 8411K8|Eaton Electrical 8411K8|Eatton 8411K8|Eeton 8411K8
$3.97
Square Cover, Steel, Pre-Galvanized, 9 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1 In Height, 10.89 LB/100
$518.35
Per 100
Non-Lighted Pushbutton Switch, Switch Actuator Type, Black, Screw Connection Type, 0.25 A Current Rating, Non-Illuminated Illuminated/Non-Illuminated, Nylon Material, 8410 Series, Flush Mounted Special Features, SPST NC Switch Action
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$8.86
Features:Configuration Double Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4 X 4 X 0.25IN, Cubic Capacity:3ci
$1,372.81
Cable Cutter, 1 In Cutting Capacity, Black Handle Color, MC Cable, 10.63 In Overall Length, 0.72 LB
$100.32
3/4" X 12" Conduit Nipples Galvanized Steel
$904.13
Conduit Pipe 25020520 Phoenix Conduit Nipple, Steel, Galvanized, 10 In Length, Trade Size: 1/2 In, 0.84 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
Total Availability: Available from manufacturer.
$1,567.26
Square Cover, Steel, Pre-Galvanized, 8 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1 In Height, 9.98 LB/100
$770.10
Square Cover, Steel, Pre-Galvanized, 6 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1 In Height, 9.07 LB/100
$365.61
20
Popularity
Default