65501 - STL Slide Fan Support 55501 Bulk PK

Legrand-Pass & Seymour

  • $15.02 (Each)
  • $15.02 (Each)

  • $375.50 (Per 25)

In-Stock: 44 available locally (Humble, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65501
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
65501
Description
STL Slide Fan Support 55501 Bulk PK
Ceiling Fan and Fixture Support Box, Silver, 16 Cu.In Capacity, Octagon, Top Knockout Cable Entry, Ceiling Mount, 1.5 In Height, 1.68 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
085129655010 / 00085129655010
Weight per unit
1.6848 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.02 (Each)
Carton
$375.50 (Per 25)
Stock Availability
Humble
44 (Check another store)
Deer Park
401
All Stores
21,004
Resources
Images
 
 
65501 - Small Image
 
65501 - Large Image
 
65501 - Large Image
Brochures
 
 
65501 - Brochure
Other Links
 
 
65501 - Other
 
65501 - Other
 
65501 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Octagon
Material
Metal
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Height
1.5 in
Size
16 cu in
Descriptions
Product Type
Ceiling Fan and Fixture Support Box
Long Description
Ceiling Fan and Fixture Support Box, Silver, 16 cu.in Capacity, Octagon, Top Knockout Cable Entry, Ceiling Mount, 1.5 in Height, 1.68 lb/EA
Features
Slide Fan Support Heavy Duty Slide With Standard Box rotating dual support for 16-24" spans. (25 Pack).
Short Description
Ceiling Fan and Fixture Support Box, 16 cu. in, Silver
Special Features
UL Listed for Fan and Fixture Support;Ground Screw Pre-Installed
extra long description
P&S 65501 STL SLIDE FAN SUPPORT 555
Description
STL SLIDE FAN SUPPORT 55501 BULK PK
Construction
Slide Fan Support - heavy duty slide with standard box, rotating dual support for 16"-24" spans - Contractor Pack
Additional Information
Standards Met
UL Listed;Conforms to NEMA OS1
package quantity
1 CT;25 PK
Cable Entry Type
Top Knockout
for use with
Fan and Fixture Support
Mounting Type
Ceiling Mount
Cable Entry
Top Knockouts
Knockouts
true
Manufacturer Information
Brand
REIKER
Manufacturers Part Number
65501
sub brand
Pass & Seymour
GTIN
00085129655010
UPC
085129655010
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Reiker Ceiling Fan & Fixture Support Products - Metal Box w/Slide
Packaging
Weight
1.68 lb/EA
Weight per each
1.6848
Carton
25
Uses, Certifications, and Standards
Capacity
16 cu.in
Application
Residential;Commercial
Mounting
CEILING
standard
UL Listed, Conforms to NEMA OS1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21,004

Location search:

A-L

Location Stock Available
Andrews
26 View Store
Arlington Branch
49 View Store
Athens
9 View Store
Avondale
13 View Store
Bartlesville
54 View Store
Bastrop
33 View Store
Benton
8 View Store
Bentonville
31 View Store
Big Spring
9 View Store
Borger
9 View Store
Bridgeport
24 View Store
Brownsville
13 View Store
Brownwood
28 View Store
Bryan
1,936 View Store
Burleson
13 View Store
Cabot
19 View Store
Carlsbad
28 View Store
Carthage
25 View Store
Cedar Park
69 View Store
Centennial
35 View Store
Cleburne
17 View Store
Clovis
34 View Store
Colorado Springs
153 View Store
Conroe
37 View Store
Conway
54 View Store
Corsicana
28 View Store
Covington
63 View Store
Dallas
929 View Store
Deer Valley
18 View Store
Denton
31 View Store
Dodge City
11 View Store
Doraville
37 View Store
Dripping Springs
87 View Store
Dumas
22 View Store
Ennis
37 View Store
Fayetteville
26 View Store
Forney
21 View Store
Fort Collins
27 View Store
Fort Smith
105 View Store
Fort Stockton
2 View Store
Ft. Worth
12 View Store
Gainesville
14 View Store
Georgetown
65 View Store
Gilbert
43 View Store
Gonzales
33 View Store
Granbury
44 View Store
Greenville
8 View Store
Harlingen
42 View Store
Henderson
25 View Store
Hereford
17 View Store
Hobbs
7 View Store
Hope
9 View Store
Hot Springs
38 View Store
Huntsville
27 View Store
Jacksonville
4 View Store
Jasper
21 View Store
Jonesboro
15 View Store
Katy
51 View Store
Kenedy
127 View Store
Kerrville
45 View Store
Kilgore
11 View Store
Killeen
26 View Store
Lafayette
29 View Store
Lancaster
23 View Store
Laredo
94 View Store
Lawton
9 View Store
Leesville
18 View Store
Lufkin
11 View Store

* All prices subject to change.

Begin Live Chat