RD42 - RD42

Allied Moulded Products

  • $7.62 (Each)
  • $7.62 (Each)

  • $182.88 (Per 24)

  • $762.01 (Per 100)

In-Stock: 0 available locally (Texarkana, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RD42
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
RD-42
Description
RD42
42.0 Cu-In Dryer Receptacle Box
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
085339129073 / 00085339129073 / 00085339129073
Weight per unit
0.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.62 (Each)
Carton
$7.62 (Each)
Standard Packaging
$182.88 (Per 24)
Stock Availability
Texarkana
0 (Find nearest stock)
All Stores
786
Resources
Images
 
 
RD42 - Large Image
Attachments
 
 
RD42 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Beige/Tan Fiberglass Reinforced Polyester BMC
Dimensions and Weight
Depth
3-13/16 Inch
Height
3-3/4 INCH
Width
4 INCH
Descriptions
Product Type
Receptacle Box
Description
RD42
Long Description
RECEPTACLE BOX, GANGABLE, WALL, NEW WORK TYPE; BEIGE/TAN FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; 4 INCH; 3-3/4 INCH; 3-13/16 INCH; 2 GANG(S); UL, ANSI/UL 514C APPROVAL; ANGLED MID NAIL, FETTER RING NAIL MOUNTING; 24 PER CARTON STANDARD PACKAGE
extra long description
GANGABLE, WALL, NEW WORK TYPE; BEIGE/TAN FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; 4 INCH; 3-3/4 INCH; 3-13/16 INCH; 2 GANG(S); UL, ANSI/UL 514C APPROVAL; ANGLED MID NAIL, FETTER RING NAIL MOUNTING; 24 PER CARTON STANDARD PACKAGE; 42 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE, PLATED CARBON STEEL CLAMP CABLE ENTRY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX[TM] BRAND; FASTENER MATERIAL PLATED CARBON STEEL; APPLICATION RESIDENTIAL
Additional Information
Fastener Material Plated Carbon Steel; Application Residential
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Cable Entry
Non-Metallic Sheathed Cable, Plated Carbon Steel Clamp
Device Mounting Holes
Tapped
Manufacturer Information
Brand
Allied Moulded Products
Manufacturers Part Number
RD-42
GTIN
00085339129073
UPC
085339129073
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Gangable, Wall, New Work
Packaging
Standard Package
24 PER CARTON
Weight per each
0.92
Carton
1
Package
24
Uses, Certifications, and Standards
Capacity
42 Cubic Inch
Mounting
Angled Mid Nail, Fetter Ring Nail
Approval
UL, ANSI/UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 786

Location search:

* All prices subject to change.

Begin Live Chat