4300NK - 4G RCPT/SW Box 3" Deep Angled Nails & CL

Allied Moulded Products

  • $7.45 (Each)
  • $7.45 (Each)

  • $134.10 (Per 18)

In-Stock: 0 available locally (Henderson, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4300NK
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
4300-NK
Description
4G RCPT/SW Box 3" Deep Angled Nails & CL
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Fastener);PVC (Clamp) Material, Beige/Tan, 4300-NK Model, 60 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, 4 Gang, Rectangular, Angled Mid Nail, 7-1/2 In Length, 3 In Width, 3-3/4 In Height, 19 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339162261 / 00085339162261 / 00085339162261
Weight per unit
0.944 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.45 (Each)
Carton
$134.10 (Per 18)
Stock Availability
Henderson
0 (Find nearest stock)
Nacogdoches
0
All Stores
1,446
Resources
Images
 
 
4300NK - Large Image
 
4300NK - Large Image
Attachments
 
 
4300NK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Fastener);PVC (Clamp)
Shape
Rectangular
Number of Gangs
4
Material, Color, and Finish
Color
Beige/Tan
Dimensions and Weight
Length
7-1/2 in
Width
3 in
Height
3-3/4 in
Depth
3 INCH
Descriptions
Product Type
Electrical Box
Short Description
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Fastener);PVC (Clamp), Beige/Tan, 60 cu.in
Long Description
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Fastener);PVC (Clamp) Material, Beige/Tan, 4300-NK Model, 60 cu.in Capacity, Non-Metallic Speed Clamp Cable Entry, 4 gang, Rectangular, Angled Mid Nail, 7-1/2 in Length, 3 in Width, 3-3/4 in Height, 19 lb
Special Features
Machine Tapped Device Holes;Rigid Hard Box Construction;2 HR Fire Resistive Walls
Description
4G RCPT/SW BOX 3" DEEP ANGLED NAILS & CL
extra long description
GANGABLE, WALL, NEW WORK TYPE; BEIGE/TAN FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; 7-1/2 INCH; 3-3/4 INCH; 3 INCH; 4 GANG(S); UL, ANSI/UL 514C APPROVAL; ANGLED MID NAIL MOUNTING; 18 PER CARTON STANDARD PACKAGE; 60 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE, PVC SPEED CLAMP CABLE ENTRY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX , SPEED KLAMPS BRAND; FASTENER MATERIAL CARBON STEEL; APPLICATION RESIDENTIAL
Additional Information
Fastener Material Carbon Steel; Application Residential
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Cable Entry Type
Non-Metallic Speed Clamp
for use with
Non-Metallic Sheathed Cable
Mounting Type
Angled Mid Nail
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
20 CT
Made in USA
yes
Cable Entry
Non-Metallic Sheathed Cable, PVC Speed Clamp
Device Mounting Holes
Tapped
Manufacturer Information
Model
4300-NK
sub brand
FiberglassBox(TM)
Manufacturers Part Number
4300-NK
Brand
Allied Moulded Products
GTIN
00085339162261
UPC
085339162261
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Gangable, Wall, New Work
Packaging
Weight
19 lb
Standard Package
18 PER CARTON
Weight per each
0.944
Carton
18
Uses, Certifications, and Standards
Capacity
60 cu.in
Application
New Work Residential Construction
Mounting
ANGLED MID NAIL
Approval
UL, ANSI/UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat