1096N - 1G Wall Box - Nail On

Allied Moulded Products

  • $0.75 (Each)
  • $0.75 (Each)

  • $74.74 (Per 100)

In-Stock: 0 available locally (Gilbert, AZ) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1096N
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
1096-N
Description
1G Wall Box - Nail On
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Fastener) Material, Beige/Tan, Nail-On Model, 18 Cu.In Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-1/4 In Length, 3 In Width, 3-13/16 In Height, 31 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339244141 / 00085339244141 / 00085339244141
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.75 (Each)
Carton
$74.74 (Per 100)
Stock Availability
Gilbert
0 (Find nearest stock)
Phoenix
19,352
All Stores
30,224
Resources
Images
 
 
1096N - Large Image
 
1096N - Large Image
Attachments
 
 
1096N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Fastener)
Shape
Rectangular
Number of Gangs
1
Material, Color, and Finish
Color
Beige/Tan
Dimensions and Weight
Length
2-1/4 in
Width
3 in
Height
3-13/16 in
Depth
3 INCH
Descriptions
Product Type
Electrical Box
Description
1G WALL BOX - NAIL ON
Long Description
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Fastener) Material, Beige/Tan, Nail-On Model, 18 cu.in Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-1/4 in Length, 3 in Width, 3-13/16 in Height, 31 lb
Short Description
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Fastener), Beige/Tan, 18 cu.in
Special Features
Machine Tapped Device Holes;Rigid Hard Box Construction;2 HR Fire Resistive Walls & Ceilings
extra long description
GANGABLE, NEW WORK, WALL MOUNT TYPE; FIBERGLASS REINFORCED POLYESTER MATERIAL; 2-1/4 INCH; 3-13/16 INCH; 3 INCH; 1 GANG(S); UL, ANSI/UL 514C APPROVAL; ANGLED MID NAIL MOUNTING; 100 PER CARTON STANDARD PACKAGE; 18 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE CABLE ENTRY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX BRAND; COLOR OFF WHITE; FASTENER MATERIAL CARBON STEEL; APPLICATION RESIDENTIAL; NAIL MATERIAL PLATED CARBON STEEL
Additional Information
Fastener Material Carbon Steel; Application Residential
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
for use with
Non-Metallic Sheathed Cable
Mounting Type
Angled Mid Nail
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
100 CT
Made in USA
yes
Cable Entry
NON-METALLIC SHEATHED CABLE
Device Mounting Holes
Tapped
Manufacturer Information
Manufacturers Part Number
1096-N
Model
Nail-On
sub brand
FiberglassBox(TM)
Brand
Allied Moulded Products
GTIN
00085339244141
UPC
085339244141
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Gangable, Wall, New Work
Packaging
Weight
31 lb
Standard Package
100 PER CARTON
Weight per each
0.31
Carton
100
Uses, Certifications, and Standards
Capacity
18 cu.in
Application
New Work Residential Construction
Mounting
ANGLED MID NAIL
Approval
UL, ANSI/UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat