SBCBFR - 4" Sliderbox Switch Box

Allied Moulded Products

  • $15.70 (Each)
  • $15.70 (Each)

  • $188.35 (Per 12)

  • $1,569.61 (Per 100)

In-Stock: 0 available locally (Bridgeport, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SBCBFR
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
SBCBFR
Description
4" Sliderbox Switch Box
4 In RND Adj Fan Box 26.0 Ci Screws
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
085339945062 / 00085339945062 / 00085339945062
Weight per unit
0.8333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.70 (Each)
Carton
$15.70 (Each)
Standard Packaging
$188.35 (Per 12)
Stock Availability
Bridgeport
0 (Find nearest stock)
DFW RDC
0
All Stores
186
Resources
Images
 
 
SBCBFR - Large Image
Attachments
 
 
SBCBFR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Dimensions and Weight
Depth
2-3/4 INCH
Diameter
4 INCH
Descriptions
Product Type
Switch/Receptacle Box
Description
4" SLIDERBOX SWITCH BOX
extra long description
OLD/NEW WORK, ADJUSTABLE, CEILING FAN/FIXTURE TYPE; POLYCARBONATE MATERIAL; 2-3/4 INCH; UL 514C/263 APPROVAL; 4 INCH DIAMETER; (2) 1/2 INCH KNOCKOUT, INTERNAL STUD SCREW MOUNTING; 12 PER PACK STANDARD PACKAGE; 25 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE, MOLDED-IN SPEED CLAMP CABLE ENTRY; SLIDERBOX[R] BRAND; COLOR BEIGE; FIXTURE RATING 90 POUND; FAN RATING 70 POUND; APPLICABLE STANDARD ANSI
Long Description
SWITCH/RECEPTACLE BOX, NEW/OLD WORK TYPE; POLYCARBONATE MATERIAL; 2-3/4 INCH; UL 514C APPROVAL; 4 INCH DIAMETER; INTERNAL STEEL STUD, (2) 1/2 INCH KNOCKOUTS MOUNTING; 12 STANDARD PACKAGE; 25 CU INCH CAPACITY; NON-METALLIC SPEED CLAMP CABLE ENTRY
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Color Beige/Tan; Fan Rating 70 Lb; Fixture Rating 90 Lb
Additional Information
Cable Entry
Non-Metallic Speed Clamp
Manufacturer Information
Manufacturers Part Number
SBCBFR
Brand
Allied Moulded Products
Model
SB
GTIN
00085339945062
UPC
085339945062
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
New/Old Work
Packaging
Standard Package
12
Weight per each
0.8333
Carton
1
Package
12
Uses, Certifications, and Standards
Approval
UL 514C
Capacity
25 Cu Inch
Mounting
Internal Steel Stud, (2) 1/2 Inch Knockouts
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 186

Location search:

* All prices subject to change.

Begin Live Chat