Add More Items
View All Quick Selects
Below you can add an image for '085937818188' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 18 In Overall Width, 18 In Overall Length, 8 In Overall Height, 5 Knockouts, 24.1 LB
Total Availability: In Stock
Check local availability
Book Price
$228.19
Each
Screw-Cover Drip-Shield Type 3R No Knockouts, 18X18X8, Gray, Steel
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Gen Control Tray Cable 18G 9C PCS
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$1,053.84
Per 1,000
The Easy-Twist SB1808 50-Count Pack Of Copper Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 18-8 Awg Size Range. The Simple Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.
$78.59
Per 100
Reciprocating Saw Blade, Bi-Metal Material, 18 Teeth Per Inch, 8 In Blade Length, 8 In Overall Length, 3/4 In Overall Width, 0.25 LB
$6.12
Screw-Cover Enclosure Type 1 No Knockouts, 18X18X8, Gray, Steel
$140.18
Heavy Duty Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Length Of 457MM (18 Inches), Width Of 7.6MM (0.3 Inch), Thickness Of 2MM (0.08 Inch), Tensile Strength Rating Of 534 Newtons (120 Pounds)
$116.96
11X18X18 T15 Electric Logo
$400.00
Screw-Cover Enclosure Type 1 No Knockouts, 18X18X8, Galvanized, Steel
$132.08
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 18 In Overall Width, 18 In Overall Length, 6 In Overall Height, 5 Knockouts, 21.5 LB
$206.24
Thermostat Wire - 18/8 Sol Cu Unshielded CL2/CMH
$621.54
Per 1,000 Feet
21208-011820 Air Filter Merv 8 Wire Back PLTD.
$6.60
11X18X18 T22 Duralite Box/Lid
$1,075.23
Eaton Crouse-Hinds Series Ecp Enclosure, Square Cover, 9-11/32" Depth, 18" X 36" X 8", Copper-Free Aluminum, Tap-In Mounting Feet
$26,625.94
N1 Hinge Cover W/Ko'S - 18 X 18 X 6 - Steel/Gray
$118.24
12X18X8 Al Haz Loc Encl
$10,307.34
Cantex 5233818 Is A 3-1/2 In. X 90-Degree X 36 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$100.34
Honeywell Universal Power Adapter, 12 Volt
$100.00
P&S TM818TRICC Disc., Sub Rcd38tri
$16.00
This item is no longer available. Click to view alternate items.
3M™ Motor Lead Inline Splicing Kits 5316-5319 Series Are Designed For Splicing Motor Lead Cables to Incoming Feeder Cables, Including The Accommodation Of Inline Connections At 1000 Volts and Less. The Splice’S Main Component, The Slip On Splice Cover, Is Made From Epdm Rubber. A Mastic Strip Is Used For The Moisture Seal.
$383.49
20
Popularity
Default