Add More Items
View All Quick Selects
Below you can add an image for '085937940797' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3M™ Scotchcast™ Multi-Mold Resin Splice Kits 85 Series Are A Group Of Versatile Splice Kits For Insulating and Waterproofing Odd-Sized and Odd-Shaped Splices In Underground Applications, Up to 1000 Volts. Splices May Be Inline, Wye, X, Butt and Dead-End Spliceconfigurations (For Non-Shielded Cable) Using Split Bolts, H Tap or C Tap Compression Connectors.
Total Availability: In Stock
Check local availability
Book Price
$48.95
Each
Conical Plastic Anchor, Plastic, 1 In Length, #10-12 Thread Size, 0.15 LB
$12.56
Per 100
CAT6 Feed-Thru Modular Plugs, 25/Card
$95.24
CAT6 Feed-Thru Modular Plugs, 100/Jar
$156.21
CAT5E Feed-Thru Modular Plugs, 50/Card
$67.00
Ideal 85-340 F-Splice Adapter, Connection: F
$160.92
Eaton Crouse-Hinds Series Re Reducer, Rigid/Imc, End 1: 3-1/2" NPT, End 2: 2-1/2" NPT, Feraloy Iron Alloy
$197.19
CAT6 Feed-Thru Modular Plugs, 50/Card
$81.87
00080083858101|0080083|080083858101|08008385810|85810|RL4069S1EWHDM|Halo RL4WH Select DM 90CRI 600LM LD|Cooper Lighting RL4069S1EWHDM|Cooperlighting RL4069S1EWHDM|Eaton / Cooper Lighting RL4069S1EWHDM|Eaton Cooper Lighting RL4069S1EWHDM|Eeton Cooper Lighting RL4069S1EWHDM|Halo - Cooper Lighting RL4069S1EWHDM|Halo Rl4069s1ewhdm
$26.85
This item is no longer available. Click to view alternate items.
Satco S9408 7PAR20.Led.40'.4000K.12
$4.22
2-Way Cable TV/General Purpose Splitter, 1 Inputs, 2 Outputs, 3 Ports, Single, 5 MHZ to 1 GHZ, 85-132 Model, 75 Resistance, 0.18 LB
$6.23
85-126 Mastic Panelboard Circuit Number Labels
$3.00
Smoke Alarm, 85 DB @ 10 FT Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 In Diameter, 1.8 In Overall Height, Bracket Mount, 1 LB
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$65.12
Ideal, Modular Plug, Cat 6, RJ-45, Contact: 8, Color: Clear, Position: 8
$105.07
Yealink CP925 Conference Phone
$535.72
BR40 Flood, 85W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 4000K, 90 Cri
$7.58
B40STD0790 3/4"X90D PVC STD Elbow Spxbe SCH40 Kraloy
$214.33
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Secures Into A 3-1/2" Knockout With A Diecast Locknut. Accommodates Cable Range 3.38 to 4.22.
$886.28
7965 Ip Phone
$100.01
Compact Fluorescent Lamp, E26 Medium Screw Base, T5 Bulb Shape, 85, 10000 H Average Life, 4100 K, Cool White, 120 V, 105 W, 7000 LM Brightness (Lumens), Non Dimmable, Instant, 4-5/16 In Diameter, 10.75 In Length
$33.16
20
Popularity
Default